Shop All Disposable Gloves
Tradex Intl
Ambitex, Nitrile Exam Gloves, Nitrile, Powder-Free, S, 100 PK, Blue
Mfr # NSM5201
Zoro # G811133345
Free Shipping & Returns
$350.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Color Blue
- Material Nitrile
- Latex-Free Yes
- Powdered/Powder-Free Powder-Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tradex Intl
- MFR # NSM5201
- Zoro # G811133345
- Country of Origin United States
- Category Disposable Gloves
Dimensions
Size | S |
Details
Item | Nitrile Exam Gloves |
Color | Blue |
Material | Nitrile |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Series | Ambitex |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PUMA SAFETY SHOES Work Shoe, Stl, 10, BLK, PR (642855)
- SOTERIA GLOVE Premium Deerskin Driver Glove, Gold, Size: L PR (2925 (L))
- NEWSTRIPE Carbon Filter, w/ Check Ball (10004701)
- SIGNMISSION OSHA Sign, 5" Height, 7" x 5", Landscape, Area In Front Of This Electrical Panel Must Kept Clear F (OS-CS-D-57-L-19110)
- KLEENGUARD G10, Gloves, 6 mil Palm, Nitrile, Powder-Free, L, 100 PK, Blue (54423)
- KIMTECH G3, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, L, 1000 PK, White (56883)
- MCR SAFETY NitriShield, Nitrile Disposable Gloves, 3.5 mil Palm, Nitrile, Powder-Free, 2XL, 1000 PK, Pink (60035PXXL)
- VGUARD A18A1, Exam Glove, 3.5 mil Palm, Nitrile, Powder-Free, X-Large, 1000 PK, Blue (A18A14)
- ANSELL Microflex L56, Disposable Gloves, 3.5 mil Palm, Natural Rubber Latex, Powder-Free, S, 100 PK (L561)
- KIMTECH Sterling, Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, XL, 1000 PK, Gray (53141)
- FIFTHPULSE FMN100, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, M, 200 PK, Lilac (FP-N-200-M-LAV)
- Tradex Intl Gloves & Hand Protection