Shop All Disposable Gloves
Tradex Intl
Ambitex, Nitrile Exam Gloves, Nitrile, Powder-Free, M, 100 PK, Black
Mfr # NMD200BLK
Zoro # G711133261
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Black
- Material Nitrile
- Latex-Free Yes
- Powdered/Powder-Free Powder-Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tradex Intl
- MFR # NMD200BLK
- Zoro # G711133261
- Country of Origin United States
- Category Disposable Gloves
Dimensions
Size | M |
Details
Item | Nitrile Exam Gloves |
Color | Black |
Material | Nitrile |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Series | Ambitex |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALTA Elbow Pads, Rubber Cap, Coyote, PR (53132.14)
- RUBBER-CAL "Door Scraper" Commercial Entrance Mat - 5/8 in x 36 in x 72 in - Black Non-Slip Borders (03-189)
- CARHARTT OV4277 W RlxdFit WshDck Lnd MckNck Vst (104224-211)
- AIDATA Elite Anti-Fatigue Floor Mat, Beveled Edge Design (FM-1020)
- FIFTHPULSE FMN100, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, L, 100 PK, Navy Blue (FP-N-100-L-NBLE)
- PIP Grippaz Food Plus, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, L ( 9 ), 48 PK (67-308/L)
- KIMTECH Sterling, Nitrile Disposable Gloves, 3.5 mil Palm, Nitrile, Powder-Free, S ( 7 ), 2000 PK, Gray (50706)
- FIFTHPULSE FMN1000, Vinyl Disposable Gloves, 3 mil Palm, Vinyl, Powder-Free, L, 100 PK, Clear (FP-V-100-L-CLR)
- GE Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, M, Black (GG601M)
- ANSELL Microflex MF-300 Exam Gloves, 6.3 mil, Natural Rubber Latex, Powder-Free, XL (10), Natural, 100 Pack (MF-300-XL)
- VALUGARDS ComfortFit, Poly Disposable Gloves, Poly, Powder-Free, S, 1000 PK (303363211)
- Tradex Intl Disposable Gloves