Shop All Disposable Gloves
Tradex Intl
Ambitex, Nitrile Exam Gloves, Nitrile, Powder-Free, 2XL, 90 PK, Black
Mfr # NXXL200BLK
Zoro # G311133272
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Black
- Material Nitrile
- Latex-Free Yes
- Powdered/Powder-Free Powder-Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tradex Intl
- MFR # NXXL200BLK
- Zoro # G311133272
- Country of Origin United States
- Category Disposable Gloves
Dimensions
Size | 2XL |
Details
Item | Nitrile Exam Gloves |
Color | Black |
Material | Nitrile |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Series | Ambitex |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Designer Series-Private Property No Parking Or Trespassing With Symbols, 18" x 18", G-1818-9916 (A-DES-G-1818-9916)
- MSA SAFETY Cable Horizontal Lifeline, 60 ft, Reusable (10219289)
- OBERON Hi-Vis FR/Arc-Rated 7.5 oz 88/12 Safety Coveralls, Hi-Vis Yellow, M (ZFE106-M)
- MCR SAFETY Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, S, 1 PR (9178NFS)
- MCR SAFETY NitriShield, Nitrile Disposable Gloves, Nitrile, Powdered, M (6002M)
- GAMMEX Disposable Gloves, 9.40 mil Palm, Polyisoprene, Powder-Free, XS, 1 PR, Green (100717)
- ANSELL Black Dragon, Latex Disposable Gloves, 5.5 mil Palm , Latex, Powder-Free, S, 100 PK, Black (MICBD-1001-PF)
- ANSELL FFS-700, Exam Gloves with Textured Fingertips, 3.5 mil Palm, Nitrile, Powder-Free, XS, 100 PK, Blue (FFS-700-XS)
- MEDLINE Vinyl Disposable Gloves, 5.1 mil Palm, Stretch Vinyl, Powder-Free, L, 150 PK, Cream (MII6CUR9226)
- SHOWA 9500PF, Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, S, 50 PK, Fluorescent Green (9500PFS)
- INTEPLAST GROUP Disposable Gloves, 3 mil Palm, Polyethylene, Powder-Free, L, 2000 PK, Clear (GL-LG2K)
- Tradex Intl Disposable Gloves