Shop All Disposable Gloves
Tradex Intl
Ambitex, Latex Exam Gloves, Latex, Powder-Free, L, 100 PK, Cream
Mfr # LLG200
Zoro # G511133232
product price: $142.99
/pk 100, $1.43/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Cream
- Material Latex
- Latex-Free No
- Powdered/Powder-Free Powder-Free
- Series Ambitex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tradex Intl
- MFR # LLG200
- Zoro # G511133232
- Country of Origin United States
- Category Disposable Gloves
Dimensions
Size | L |
Details
Item | Latex Exam Gloves |
Color | Cream |
Material | Latex |
Latex-Free | No |
Powdered/Powder-Free | Powder-Free |
Series | Ambitex |
Sterile/Non-Sterile | Non-Sterile |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Shelf, 1 In. H, 39-3/8 In. W, 29 In. D (29945)
- C.H. HANSON Letter and Number Set, 3/8 In. H, Steel (20627)
- CARHARTT Pants, Blue, Cotton, 34 x 34 In. (FRB100-DNM 34 34)
- SPEAKMAN Emergency Shower and Eyewash Sign (SGN3)
- PIP Ambi-dex 64-V2000, Vinyl Disposable Gloves, 4 mil Palm , Vinyl, Powder-Free, 2XL, 100 PK, White (64-V2000PF/XXL)
- KIMTECH Element, Nitrile Exam Gloves, 3.2 mil Palm, Nitrile, Powder-Free, S, 250 PK, Blue (62871)
- 212 PERFORMANCE NTG-03, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, 2XL, Blue (NTG-03-012)
- PIP Grippaz Skins, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, 2XL ( 11 ), 50 PK (67-246/XXL)
- ANSELL TouchNTuff 92-500, Disposable Nitrile Gloves with Enhanced Chemical Splash Protection, 4.7 mil Palm (92-500)
- SHOWA 7705PFT, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Green (7705PFTXL)
- BSC PREFERRED Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, M, 100 PK, Green (S-13405M)
- Tradex Intl Disposable Gloves