Shop All Disposable Gloves
Tradex Gloves
Ambitex, Latex Disposable Gloves, Latex, Powder-Free, XL, 1000 PK, Clear
Mfr # LXL5201 (PEC)
Zoro # G510750379
Free Shipping & Returns
$78.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Latex
- Latex-Free No
- Powdered/Powder-Free Powder-Free
- Series Ambitex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tradex Gloves
- MFR # LXL5201 (PEC)
- Zoro # G510750379
- UPC # 10699320152055
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | XL |
Details
Item | Latex Disposable Gloves |
Color | Clear |
Material | Latex |
Latex-Free | No |
Powdered/Powder-Free | Powder-Free |
Series | Ambitex |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH 3M P100 Paint Sanding Respirator 6000-Series (2097H2DC)
- MCR SAFETY Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, M, PR (96781M)
- MCR SAFETY Bifocal Safety Reading Glasses, Anti-Scratch, Padded Arms, Clear Frame, Clear Lens, +1.50 Diopter (8PJK6)
- ERB SAFETY Rain Pants, Hi-Viz, Lime/Black, M (63514)
- TRADEX GLOVES Ambitex, Vinyl Disposable Gloves, Vinyl, Powder-Free, M, 1000 PK (VMD4201/5201 (PEC))
- ANSELL Comfort Grip, Latex Disposable Gloves, 5.1 mil Palm, Latex, Powder-Free, XL, 100 PK, Beige (CFG-900-XL)
- MCR SAFETY DuraShield 6001, Durashield Disposable Gloves, 4.0 mil Palm, Nitrile, Powder-Free, M, 100 PK, Blue (6001M)
- KIMBERLY-CLARK Sterling, Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, L, 200 PK, Light Gray (KCC50708)
- VGUARD A1EA2, Exam Glove, 5 mil Palm, Nitrile, Powder-Free, Small, 1000 PK, Blue (A1EA21)
- AZUSA SAFETY Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, XL, 200 PK, Blue (ND3000-XL)
- KIMBERLY-CLARK Sterling, Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, L, 10 PK, Light Gray (KCC50708CT)
- Tradex Gloves Disposable Gloves