Trademark Global ML7000-WHT Vintage Miller Lite Dartboard Set with Chalk Board Scoreboads
Mfr # ML7000-WHT
Zoro # G503959703
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Global
- MFR # ML7000-WHT
- Zoro # G503959703
- UPC # 886511931367
- Country of Origin Unknown
- Category Indoor Game Tables
Description
Bring the game to your game room, garage or collection with a custom beveled wood dart cabinet. enjoy competition among friends while pre-gaming, during halftime, or at the after party. the custom beveled wood dart cabinet comes with everything you need for a great game. it includes a high quality, self healing sisal fiber dartboard, six steel tipped darts, chalk board scoreboard, out chart, marker (although you will want to use chalk) and mounting supplies. this vintage logo form miller lite is a classic and with the throwback green chalk board scoreboards and interior logos, this is a must have for any miller fan.
Features- Self healing sisal fiber
- Removable number ring
- Chalk board scoreboard and outchart
- 2 magnetic markers with erasers come with product, however you will want to use your own chalk on these scoreboards, not marker
- Screen printed logo on front and inside
- Dimension: 3 x 20.5 x 24 in.
- Weight: 22.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPIC REPELLENTS 22 lb. Goose Scram Professional Repellent (5922)
- CORE TARPS 60 ft L x 0.5 mm H x 40 ft W Heavy Duty 20 Mil Tarp, Brown/Black, Polyethylene (CT-702-40X60)
- AFTERMARKET Single Fan Cab Heater (AH464)
- HYDE Mower deck scraper, 8" handle (W92010)
- DESIGN TOSCANO Tara Harp Carrying Case (MD4722)
- ASTRO Astro MRB1 Maching Bass Drum Beater (MRB1)
- HATHAWAY Tip Darts, Steel Tip, Sisal Dartboards, PK3 (BG1055)
- CARMELLI Carmelli NG1138F 54 in. Foosball Table Cover Fits Table (bg1138F)
- SAGA Saga SV-1400 Cremona Maestro Master and Soloist Violin Outfit (SV-1400)
- PYLE Acoustic Guitar, PGA820 (PGA820)
- ULTIMATE SUPPORT Ultimate Support JSMNT101 Universal Ipad Holder (JSMNT101)
- Trademark Global Indoor Games