Shop All Clocks
Trademark Global
Trademark Global 99-1088ORG 14 in. Double Ring Neon Clock Orange Outer White Inner
Mfr # 99-1088ORG
Zoro # G403784474
product price: $58.19
/ea
$58.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Global
- MFR # 99-1088ORG
- Zoro # G403784474
- Country of Origin China
- Category Clocks
Description
This high quality retro neon clock comes with two neon rings; one bright white neon on the inside to light up the time and a vibrant color ring on the outside. The high gloss chrome molded clock case adds to the bright shine of the neon. This is a very high quality double neon clock with raised bubble acrylic front cover.
Features- High Polished chrome finish molded Resin housing
- Double Ring Neon Clock Orange Outer White Inner
- Color: White
- Size: 14 in.
- Weight: 5.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRAULSEN Actuator (344-28484-00)
- BAXTON STUDIO Damani Modern Bohemian Natural Brown Finished Rattan Dining Chair (205-12673)
- BAXTON STUDIO Thalassa White Modern Arm Chair (85-4325)
- FLASH FURNITURE Black Side Reception Chair, 23 1/4" W 26" L 36" H, Padded, Leather Seat, Contemporary Series (BT-1404-GG)
- AMERICAN TIME 13-1/8" Contemporary Wall Clock, Black (E56BASD314G)
- GLOBAL INDUSTRIAL 12 Wall Clock, Plastic, Black (695322)
- ACURITE 12-1/2" Analog Wall Clock, White (1960)
- SONNET Sonnet T-4668 2 Inch Number LCD Atomic Alarm Clock (T-4668)
- LA CROSSE TECHNOLOGY Atomic Color Alarm clock, Indoor Temp/ (617-1485B)
- WESTCLOX ALARM CLOCK 1.8""LCD (70045A)
- LA CROSSE TECHNOLOGY Pop-Up Bar Projectn Alarm Clock, USB Port (616-1950-INT)
- Trademark Global Clocks