Trademark Global 83-XMS1016 Tree Wreath Combo Bag
Mfr # 83-XMS1016
Zoro # G603718521
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Global
- MFR # 83-XMS1016
- Zoro # G603718521
- UPC # 610708144618
- Country of Origin China
- Category Holiday Decor
Description
Clean up after the holidays is a snap with the elf stor large deluxe christmas tree storage bag and supreme canvas wreath bag. an organization essential after the holiday season, the elf stor christmas tree and wreath bag combo will store your tree and wreath away neatly, effortlessly, and make for quick set-up next year. simply place your artificial christmas tree or wreath in the bag, zip it up and safely store it away until next year. this extra-large storage bag is designed to protect your tree and wreath from damage, dust and moisture, can store a wreath up to 30 in diameter, and unassembled artificial trees up to 9 feet tall.
Features- Made from strong, durable and tear-proof material, your tree and wreath will be protected year after year with this convenient storage bag
- Protects your tree and wreath
- Easy storage
- Weight: 1.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASON Curtain Kit, 42" x 84", 0.06" Thick, 6"Wide (401SA6064284)
- DURHAM MFG Literature Rack 20 Compartments, 14-1/8"W x 14-1/8"D Gray (409-95)
- ELK STUDIO Lambert Carved Object, Large Natural (S0037-11298)
- REGENCY Niche Mia Bentwood Round Accent Side Table- Mocha Walnut Beige (2018MWBG)
- PERFECT HOLIDAY Perfect Holiday PVCS-7 7 ft. PVC Snow Flocked Christmas Tree (PVCS-7)
- PIPSQUEAK PRODUCTIONS Pipsqueak Productions C863 Golden with Acorns Christmas Boxed Cards - Pack of 10 (C863)
- VICKERMAN 14 ft. x 84 in. Silver Fir Christmas Tree with 6921 Tips (K166895)
- SKELETONS & MORE Skeletons & More SKUL-250 Two-Tiered Skull & Bone Chandelier with 8 Life-Size Skulls on Femur Frame (SKUL-250)
- ALMO FULFILLMENT SERVICES LLC Christmas Time Artificial Christmas Tree - 7.5 Ft. Norway Pine - Multi LED Lights (CT-NP075-ML)
- KITCHENGOODS RedWhite Mug Indoor Christmas Decor 34 in (607947)
- HASTINGS HOME Hastings Home Christmas Tree Storage Duffel Bag for 12 feet Artificial Trees | Green Canvas (430012KXH)
- Trademark Global Holiday Decor