Trademark Global

Trademark Global 80-00321 25.5 x 19 in. Petmaker Foam Pet Bed - Forest


product price: $33.15
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Features
  • Micro-suede cozy comfortable sleep surface
  • Ideal for any pet
  • 3 in. density foam core - hand washable
  • Zippered cover is removable for washing, water-resistant polycanvas base
Specifications
  • Dimension: 25.5 x 19 x 3 in.
  • Weight: 1.35 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.