Shop All LED Light Bulbs
Trademark Global
Trademark Global 72-NEWTUBE 27W Tube Bulb for Sunlight Lamps
Mfr # 72-NEWTUBE
Zoro # G503998962
product price: $28.79
/ea
$28.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Global
- MFR # 72-NEWTUBE
- Zoro # G503998962
- UPC # 886511903579
- Country of Origin China
- Category LED Light Bulbs
Description
Lighting adds elegance, style, sophistication and beautify your home or office spaces. Lighting is the most integral part of any interior space. The right lighting makes even the modest of space look bigger and classy.
Specifications- Material: Fluoroscent
- Size: 27W
- Weight: 0.45 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY Corn Cob TrueForce CorePro, Amps: 0.22 (27CC/LED/840/ND E26 G2 BB 6/1)
- ILC Replacement for PHILIPS F40T12/COOL WHITE PLUS REPLACED BY (F40T12/COOL WHITE PLUS REPLACED BY PHILIPS)
- FEIT ELECTRIC Light bulb, LED, A15, 60W Eqv., 80, PK48 (BPA1560C/927CA/2/24)
- ADVANCE PHILIPS ADVANCE 750 W, 1 Lamp HID Ballast Kit (71A6452-001D)
- FEIT ELECTRIC LED S11 E17 WW 40W (BP40S11N/SU/LED)
- SATCO Bulb, LED, 15.5W, A19, Medium, 50K, Dim, 4PK (S11425)
- SUPERIOR ELECTRIC 1-4.5V, 3W CREE XP-G2 LED Bulb (4-240BL)
- LUXRITE A19 LED Light Bulbs 9W (60W Equivalent) 800LM 3000K Soft White Dimmable E26 Base 48-Pack (LR21421-48PK)
- SATCO 15W PAR38 LED RGB & Tunable White Starfish IOT - 120V 1200L T20 90CRI (S11277)
- FEIT ELECTRIC LED, 8.8 W, A19, Medium Screw (E26), PK4 (OM60/930CA10K/4)
- SIGNIFY LED Lamp, T8 Bulb Shape, 7.0W, 2000 lm (7T8/MAS/24-830/IF10/P/DIM 10/1)
- Trademark Global LED Light Bulbs