Shop All Outdoor Lawn Games
Trademark Gameroom
Corona Can Cornhole Bean Bag Toss Game and 8 Bags
Mfr # 724103RHF
Zoro # G901777367
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 19
- Width 4.625
- Length 37
- Weight 32.76
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Gameroom
- MFR # 724103RHF
- Zoro # G901777367
- UPC # 194189539229
- Country of Origin China
- Category Outdoor Lawn Games
Dimensions
Height | 19 |
Width | 4.625 |
Length | 37 |
Details
Item | Bean Bag Toss |
Weight | 32.76 |
Description
This Cornhole Bean Bag Toss has a unique Corona can design and shape that will add authentic charm to your backyard while playing this classic outdoor game. This set of boards feature a wooden construction, folding legs and a sturdy hinge and latch to connect the boards together for easy transport and storage. With eight 450g bean bags included, your family and friends will enjoy hours of tournament style fun while tailgating, at neighborhood BBQ's, family parties, at the beach, or in the driveway.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Lead Optional Equipment (17 518 03-S)
- BRIGGS & STRATTON Filter, Air Cleaner (795066)
- BIRD-X Bird Repellent Spikes, 100 ft. L (STS-100)
- KOHLER Regulator/Rectifier 12/15A Half (25 403 37-S)
- INTEX RECREATION 63x335King Kool Lounge (58802EP)
- AMERICAN HUNTER 30gal Nesting Hopper w/ Gravity Feeder (225GRAV)
- THE AMERICAN Horseshoe Tournament 2Pr (AS2)
- FRANKLIN SPORTS Franklin Sports Playground 4-Square Ball 6325 (6325)
- CHAMPION SPORTS Team Equipment Bag, Extra Large, Wheeled (DB2000)
- BOSS BUCK Tripod Header with Pulley (1TPH2)
- TOY TIME Miller Lite Can Cornhole Bean Bag Toss Game by Toy Time (134215CGO)
- Trademark Gameroom Outdoor Lawn Games