Shop All Clocks
Trademark Gameroom
Coca Cola Neon Clock - Delicious Refreshing - Two Neon Rings
Mfr # coke-1400-v3
Zoro # G401776815
product price: $68.99
/ea
$68.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 14.5
- Height 3
- Weight 3.75
- Length 14.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Gameroom
- MFR # coke-1400-v3
- Zoro # G401776815
- UPC # 844296046676
- Country of Origin China
- Category Clocks
Dimensions
Width | 14.5 |
Height | 3 |
Length | 14.5 |
Details
Weight | 3.75 |
Description
This officially licensed Neon Wall Clock is the perfect addition to any game room, garage or man cave. This impressive clock has two neon rings; one is an accent colored neon ring on the exterior and the other is a brilliant white neon ring on the interior of the clock to light up your favorite logo. Other highlights include chrome finished resin housing and a high-grade glass clock face cover. The battery-operated quartz clock mechanism will keep it ticking for a long time, while the neon runs off the included AC adapter. The neon is controlled by the pull chain and the back of the clock includes a wall hanging mount and has two modes - solid state and blinking. The 3 inches depth of this clock combined with the radiant shimmer of the neon reflecting off the chrome housing is sure to make this clock pop on any wall!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Leather Task Chair, Black (CH-197051X000-BK-GG)
- BAXTON STUDIO Garan Modern Bohemian Natural Brown Rattan and Black Metal Accent Chair (211-12745-ZORO)
- GLOBAL INDUSTRIAL Pivot Mobile Blueprint Storage Rack (240169)
- OFFICESOURCE Storage & Wardrobe Cabinets Wardrobe Unit (PL207MH)
- TRADEMARK GAMEROOM Budweiser A and Eagle 14 Inch Neon Wall Clock (AB1400-AE)
- TRADEMARK GAMEROOM Corvette C6 Neon Clock - 14 inch Diameter - Black (GM1400-C6-COR)
- TRADEMARK GAMEROOM The Ohio State University Neon Clock - 14 inch Diameter (LRG1400-OSU)
- TRADEMARK GAMEROOM Coca-Cola Clock w/Chrome Finish - 1930s Style - 11.75 inches (COKE-1300-30S)
- TRADEMARK GAMEROOM Bud Light 14 Inch Neon Wall Clock - Block Text (AB1400-BL-16)
- TRADEMARK GAMEROOM Chevy 14 Inch Neon Clock (GM1400CH)
- INFINITY INSTRUMENTS Blanc Fleur Clock - 15" Round White Finish Case, Open Face, Water Resistant (13377ST-C)
- Trademark Gameroom Clocks