Yvette Depaepe 'Picking Up His Newspaper' Canvas Art, 20x47
Mfr # 1X09938-C2047GG
Zoro # G501331877
Key Features
- Style Modern & Contemporary
- Subject Animals
- Artist Yvette Depaepe
- Product Type Gallery-Wrapped Canvas Art
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # 1X09938-C2047GG
- Zoro # G501331877
- UPC # 194189156532
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 20 in x 47 in |
Details
Style | Modern & Contemporary |
Subject | Animals |
Artist | Yvette Depaepe |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Yvette Depaepe
- Subject: Animals
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a seagull flying on the right side of a coastline.
Prominent Colors: Grey, Wine, Black, Orange
1x is not your average photo site. All photos on 1x are selected by a team of professional gallery curators, just like in a real photo gallery. Our curators have experience from well known institutions such as Sotheby s and Tate Modern Art. We believe that everyone has an inner photographer, just waiting to be discovered. Getting published on 1x is a great achievement; many photographers whose works now hang in art galleries were once discovered on 1x. It?s no coincidence that art directors, book editors, and magazines all over the world use photos from 1x photographers.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Advantage Fossil Church Chair 20.5" Wide (PCHT-113)
- MARTEX Bedspread, Full, Forest Green (Mainspread)
- OASIS Terry Washcloth, 12-in x 12-in, .75 lb, 12PK (MDTWC4B11HZ)
- EYECATCHER 58 x 14 in. Avery Window Curtain Valance, Ice Blue (EY2511877)
- TRADEMARK FINE ART Kirk Reinert 'One Love Mermaid' Canvas Art, 18x18 (ALI30817-C1818GG)
- TRADEMARK FINE ART Daniel Patrick Kessler 'Double Trouble I' Canvas Art, 14x19 (ALI16771-C1419GG)
- TRADEMARK FINE ART Jean Plout 'Elegant Feather Blue' Canvas Art, 14x19 (ALI30085-C1419GG)
- TRADEMARK FINE ART Gustav Klimt 'Expectation 1905-09' Canvas Art, 14x24 (BL01339-C1424GG)
- TRADEMARK FINE ART The Macneil Studio 'Baby Boy's Cot' Canvas Art, 30x47 (ALI09627-C3047GG)
- TRADEMARK FINE ART Grace Popp 'Mud Ring II' Canvas Art, 14x14 (WAG15157-C1414GG)
- TRADEMARK FINE ART Lisa Audit 'Rainbow Seeds Abstract' Canvas Art, 14x19 (WAP02888-C1419GG)
- Trademark Fine Art Wall Art & Decor