Yvette Depaepe 'Bruges In Christmas Dress' Canvas Art, 24x24
Mfr # 1X02749-C2424GG
Zoro # G901302859
Key Features
- Style Traditional
- Subject Cityscape
- Artist Yvette Depaepe
- Product Type Gallery-Wrapped Canvas Art
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # 1X02749-C2424GG
- Zoro # G901302859
- UPC # 192055165749
- Country of Origin United States
- Category Holiday Decor
Dimensions
Size | 24 in x 24 in |
Details
Style | Traditional |
Subject | Cityscape |
Artist | Yvette Depaepe |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Yvette Depaepe
- Subject: Cityscape
- Style: Traditional
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features stone buildings on either side of a canal.
1x is not your average photo site. All photos on 1x are selected by a team of professional gallery curators, just like in a real photo gallery. Our curators have experience from well-known institutions such as Sotheby�s and Tate Modern Art. We believe that everyone has an inner photographer, just waiting to be discovered. Getting published on 1x is a great achievement; many photographers whose works now hang in art galleries were once discovered on 1x. It�s no coincidence that art directors, book editors, and magazines all over the world use photos from 1x photographers.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Glass Chair Mat, 46L x 36W (695837)
- SAFCO ValueMate Economy Bookcase, 2-Shelf, Black (7170BL)
- ALATERRE FURNITURE Windsor 6-Drawer Double Dresser, Driftwood Gray (ANWI0432)
- HURON 2-tier Book Rack (HURHASZ0177)
- TRADEMARK FINE ART Geno Peoples 'White Christmas' Canvas Art, 10x19 (ALI19586-C1019GG)
- TRADEMARK FINE ART Audrey 'Cat And The Christmas Tree' Canvas Art, 14x19 (ALI38702-C1419GG)
- TRADEMARK FINE ART Cora Niele 'Hellebore Christmas Rose' Canvas Art, 18x24 (ALI1755-C1824GG)
- TRADEMARK FINE ART The Macneil Studio 'Christmas Magic' Canvas Art, 14x14 (ALI09708-C1414GG)
- TRADEMARK FINE ART Jean Plout 'Christmas Birds' Canvas Art, 14x19 (ALI17033-C1419GG)
- TRADEMARK FINE ART Hello Angel 'Christmas Angels' Canvas Art, 14x14 (ALI2866-C1414GG)
- GARDENISED Foldable Christmas Tree Skirt Collar Basket, Ring Base Stand Cover, Rattan Plastic, Grey (QI004155.GY)
- Trademark Fine Art Holiday Decor