Yucel Basoglu 'Storm' Canvas Art, 24x24
Mfr # 1X01282-C2424GG
Zoro # G101295746
Key Features
- Style Eclectic
- Subject Landscape
- Product Type Gallery-Wrapped Canvas Art
- Artist Yucel Basoglu
Product Information
- Brand Trademark Fine Art
- MFR # 1X01282-C2424GG
- Zoro # G101295746
- UPC # 192055103642
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 24 in x 24 in |
Details
Style | Eclectic |
Subject | Landscape |
Product Type | Gallery-Wrapped Canvas Art |
Artist | Yucel Basoglu |
Description
- Artist: Yucel Basoglu
- Subject: Landscape
- Style: Eclectic
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features rushing water rolling over rocks and cliffs.
1x is not your average photo site. All photos on 1x are selected by a team of professional gallery curators, just like in a real photo gallery. Our curators have experience from well-known institutions such as Sotheby�s and Tate Modern Art. We believe that everyone has an inner photographer, just waiting to be discovered. Getting published on 1x is a great achievement; many photographers whose works now hang in art galleries were once discovered on 1x. It�s no coincidence that art directors, book editors, and magazines all over the world use photos from 1x photographers.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGN TOSCANO Poppy and Meadow the Windforest Fairies Statue Collection, PK 2 (QS923234)
- UPM GLOBAL UPM Global 13955 Complete Susan B. Anthony Coin Collection in Wood Frame (13955)
- MANHATTAN COMFORT Traditional Dining Chair for Dining Room Use, PK 2 (DC048-LG)
- INTERNATIONAL CONCEPTS 12 W, 12 L, 30 H (3070)
- TRADEMARK FINE ART Ali Joe 'Toy Yard' Canvas Art, 24x32 (ALI37809-C2432GG)
- TRADEMARK FINE ART Silvia Vassileva 'Archipelago' Canvas Art, 10x19 (WAP06838-C1019GG)
- TRADEMARK FINE ART Jennifer Redstreake '3 Macarons with Words' Canvas Art, 14x19 (JR0003-C1419GG)
- TRADEMARK FINE ART Lisa Audit 'Indigold II' Canvas Art, 24x24 (WAP0530-C2424GG)
- TRADEMARK FINE ART Danhui Nai 'Maison Des Fleurs Ii' Canvas Art, 22x32 (WAP09614-C2232GG)
- TRADEMARK FINE ART Albena Hristova 'Light Winter Landscape' Canvas Art, 12x24 (WAP03140-C1224GG)
- FONDO 16 x 20 in. Seagull-Print on Canvas (FO2795748)
- Trademark Fine Art Wall Art & Decor