Yucel Basoglu 'Cliffs And Clouds' Canvas Art, 24x24
Mfr # 1X01352-C2424GG
Zoro # G201301002
Key Features
- Style Eclectic
- Product Type Gallery-Wrapped Canvas Art
- Subject Landscape
- Artist Yucel Basoglu
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # 1X01352-C2424GG
- Zoro # G201301002
- UPC # 192055106445
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 24 in x 24 in |
Details
Style | Eclectic |
Product Type | Gallery-Wrapped Canvas Art |
Subject | Landscape |
Artist | Yucel Basoglu |
Description
- Artist: Yucel Basoglu
- Subject: Landscape
- Style: Eclectic
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features rocks and cliffs next to a coast line.
1x is not your average photo site. All photos on 1x are selected by a team of professional gallery curators, just like in a real photo gallery. Our curators have experience from well-known institutions such as Sotheby�s and Tate Modern Art. We believe that everyone has an inner photographer, just waiting to be discovered. Getting published on 1x is a great achievement; many photographers whose works now hang in art galleries were once discovered on 1x. It�s no coincidence that art directors, book editors, and magazines all over the world use photos from 1x photographers.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXOR Cart, Height Adj, w/Keyboard, Cabinet (AVJ42XLKBC)
- HIGHBOY Northfield Hall Console Table; Weathered Grey (HI50697)
- HIRSH Pedestal Desk, 30" D, 48" W, 29-1/2" H, Putty/Oak, Laminate (20091)
- BOSS Leather Executive Chair, Loop, Black (B7601)
- TRADEMARK FINE ART Lantern Press 'Travel 90' Canvas Art, 16x24 (ALI09823-C1624GG)
- TRADEMARK FINE ART Claude Monet 'Red Boats at Argenteuil' Canvas Art, 35x47 (ALI10050-C3547GG)
- TRADEMARK FINE ART Pablo Esteban 'Tall Narrow Palm' Canvas Art, 18x24 (ALI45165-C1824GG)
- TRADEMARK FINE ART Beata Czyzowska Young 'BC Painting with light V' Canvas Art, 35x35 (BC00590-C3535GG)
- TRADEMARK FINE ART David Galchutt 'Snowman Juggling' Canvas Art, 24x32 (ALI46980-C2432GG)
- TRADEMARK FINE ART Ren�e W. Stramel 'Story Arc I' Canvas Art, 24x32 (WAG09336-C2432GG)
- TRADEMARK FINE ART Fab Funky 'Tropical Artichoke' Canvas Art, 14x19 (WAG18902-C1419GG)
- Trademark Fine Art Wall Art & Decor