Trademark Fine Art

Wyanne 'She Waits For No One' Canvas Art, 22x32


product price: $58.39
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Style Bold & Eclectic Modern
  • Subject Abstract
  • Product Type Gallery-Wrapped Canvas Art
  • Artist Wyanne
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 22 in x 32 in

Details

Style Bold & Eclectic Modern
Subject Abstract
Product Type Gallery-Wrapped Canvas Art
Artist Wyanne

Description

  • Artist: Wyanne
  • Subject: Abstract
  • Style: Bold & Eclectic Modern
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features an abstract character in the center of a red background.

My name is pronounced Y-Anne, not Wayne. I used to not like it, but later decided it's a cool name for an artist. I�ve been a full-time artist for the past 20 years. I have been blessed to have my work in collections all over the world. I currently live in Atlanta, Georgia with my husband and two children. A spotted mini dachshund and a dozen aquariums of Betta fish, shrimp and snails keep me company in my studio every day, while I do what I love....paint. Life is grand!

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.