Wyanne 'Four Kitties' Canvas Art, 14x19
Mfr # ALI8250-C1419GG
Zoro # G501470781
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Artist Wyanne
- Subject Animals
- Style Eclectic
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # ALI8250-C1419GG
- Zoro # G501470781
- UPC # 191344577423
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 19 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Artist | Wyanne |
Subject | Animals |
Style | Eclectic |
Description
- Artist: Wyanne
- Subject: Animals
- Style: Eclectic
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features an abstracted watercolor painting of four cats.
Wyanne Thompson has been a full-time artist for the past 20 years. She has work in collections all over the world, and her work has also been licensed by the eclectic boho company Natural Life and several greeting card companies. Wyanne teaches online classes and offers one-on-one mentoring to artists from her Georgia studio. After a battle with oral cancer, Wyanne lives without hesitation and doubt, boldly painting what makes her happy in the hopes that it will bring a smile to someone's face and make their day a little brighter.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIREKING 31-15/16" W 4 Drawer Lateral File, Parchment, Letter/Legal (4-3822-CPA)
- INTERNATIONAL CONCEPTS 42 W, 24 L, 18 H (BJ6TC)
- HON 15 in W 2 Drawer File Cabinets, Charcoal (H33820R.L.S)
- ZORO SELECT Rectangle Folding Table, 30" W, 96" L, 30" H, Blow Molded Polyethylene Top, White (4GE27)
- TRADEMARK FINE ART Cheryl Bartley 'White Witch Halloween Dance' Canvas Art, 14x19 (ALI40903-C1419GG)
- TRADEMARK FINE ART Pierre Auguste Renoir 'La Grenouillere' Canvas Art, 18x24 (BL01915-C1824GG)
- TRADEMARK FINE ART Naomi Mccavitt 'Sporting Vi' Canvas Art, 24x24 (WAG05870-C2424GG)
- TRADEMARK FINE ART Lisa Audit 'Beautiful Romance V' Canvas Art, 18x18 (WAP00616-C1818GG)
- TRADEMARK FINE ART Lisa Audit 'Botanical Touch Quote I' Canvas Art, 14x14 (WAP0174-C1414GG)
- TRADEMARK FINE ART Jeff Tift 'Winter Cabin' Canvas Art, 12x19 (ALI30204-C1219GG)
- TRADEMARK FINE ART Kaeli Smith 'Patricia' Canvas Art, 30x47 (WAG03448-C3047GG)
- Trademark Fine Art Wall Art & Decor