Winslow Homer 'Cannon Rock, 1895 ' Canvas Art, 24x24
Mfr # BL02374-C2424GG
Zoro # G801493930
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Style Coastal
- Artist Winslow Homer
- Subject Landscape
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # BL02374-C2424GG
- Zoro # G801493930
- UPC # 193420151084
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 24 in x 24 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Style | Coastal |
Artist | Winslow Homer |
Subject | Landscape |
Description
- Artist: Winslow Homer
- Subject: Landscape
- Style: Coastal
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features blue-grey waves with white crests under a grey sky.
Prominent Colors: Grey, Blue, Black, White
Winslow Homer was an American landscape painter and printmaker, best known for his marine subjects. He is considered one of the foremost painters in 19th-century America and a preeminent figure in American art.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LA CROSSE TECHNOLOGY Atomic Curved LED Alarm clock w USB Port (617-249)
- SHOPSOL Welding Stool, Height Range 16" to 21", Polyurethane Black (1010302)
- ZORO SELECT Fabric Drafting Chair, 30 1/2-, No Arm, Black (453A09)
- TRADEMARK FINE ART Fab Funky 'English Bulldog Tandem' Canvas Art, 18x24 (WAG00062-C1824GG)
- TRADEMARK FINE ART Lanre Adefioye 'German Shorthaired Pointer' Canvas Art, 14x19 (ALI31131-C1419GG)
- TRADEMARK FINE ART Lois Bryan 'Sunrise in the Mountain' Canvas Art, 24x32 (LBr045-C2432GG)
- TRADEMARK FINE ART Cheryl Bartley 'Cats and Dog at Garden Folk Art House' Canvas Art, 18x24 (ALI12438-C1824GG)
- TRADEMARK FINE ART Lois Bryan 'Autumn Scene' Canvas Art, 22x32 (LBr006-C2232GG)
- TRADEMARK FINE ART Fab Funky 'The Knitting Machine, Fine Art Print' Canvas Art, 14x19 (WAG00518-C1419GG)
- TRADEMARK FINE ART David Galchutt 'Hoot' Canvas Art, 22x32 (ALI46975-C2232GG)
- TRADEMARK FINE ART Design Turnpike 'Windy City Building' Canvas Art, 10x19 (ALI1253-C1019GG)
- Trademark Fine Art Wall Art & Decor