Trademark Fine Art

Wilhelm Goebel 'Sneaking Through The Grass' Canvas Art, 12x24


product price: $35.29
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Product Type Gallery-Wrapped Canvas Art
  • Style Natural Modern
  • Subject Animals
  • Artist Wilhelm Goebel
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 12 in x 24 in

Details

Product Type Gallery-Wrapped Canvas Art
Style Natural Modern
Subject Animals
Artist Wilhelm Goebel

Description

  • Artist: Wilhelm Goebel
  • Subject: Animals
  • Style: Natural Modern
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a ring necked pheasant in the center of the frame.

Born 1960 in New Brunswick, New Jersey, Wilhelm J. Goebel is a national known wildlife artist. A graduate of Ithaca College in Ithaca New York, Goebel received a degree in biology. He has made a lifetime study of bird anatomy and made field trips throughout Canada, the U.S. and the West Indies to study wildlife. His paintings have been featured in many publications including Outdoor Life, National Wildlife, Birdwatchers Digest, Sporting Classics and Wildlife Art Magazine to name a few.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.