Trademark Fine Art

Wilhelm Goebel 'Meadow Gold' Canvas Art, 35x47


product price: $102.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Style Natural Modern
  • Artist Wilhelm Goebel
  • Product Type Gallery-Wrapped Canvas Art
  • Subject Animals
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 35 in x 47 in

Details

Style Natural Modern
Artist Wilhelm Goebel
Product Type Gallery-Wrapped Canvas Art
Subject Animals

Description

  • Artist: Wilhelm Goebel
  • Subject: Animals
  • Style: Natural Modern
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a yellow bird landing on a plant.

Born 1960 in New Brunswick, New Jersey, Wilhelm J. Goebel is a national known wildlife artist. A graduate of Ithaca College in Ithaca New York, Goebel received a degree in biology. He has made a lifetime study of bird anatomy and made field trips throughout Canada, the U.S. and the West Indies to study wildlife. His paintings have been featured in many publications including Outdoor Life, National Wildlife, Birdwatchers Digest, Sporting Classics and Wildlife Art Magazine to name a few.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.