Trademark Fine Art

Whiskers Studio 'The Bottom Line' Canvas Art, 14x19


product price: $32.69
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Artist Whiskers Studio
  • Subject Animals
  • Style Modern & Contemporary
  • Product Type Gallery-Wrapped Canvas Art
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 14 in x 19 in

Details

Artist Whiskers Studio
Subject Animals
Style Modern & Contemporary
Product Type Gallery-Wrapped Canvas Art

Description

  • Artist: Whiskers Studio
  • Subject: Animals
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features cats sitting on a fence under a starry night sky.

Since 1993, Whiskers Studio has brought smiles to many. Rendered originally in watercolor collage by artist Sheila Golden, bright colors and whimsy are the mark of this artwork, dedicated to animals everywhere.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.