Trademark Fine Art

Wendra 'Hawaii View' Canvas Art, 24x32


product price: $54.29
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Artist Wendra
  • Subject Still Life
  • Product Type Gallery-Wrapped Canvas Art
  • Style Contemporary
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 24 in x 32 in

Details

Artist Wendra
Subject Still Life
Product Type Gallery-Wrapped Canvas Art
Style Contemporary

Description

  • Artist: Wendra
  • Subject: Still Life
  • Style: Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a view of Hawaii.

Wendra uses color and unique compositions to evoke feelings in her paintings. Her images are narrative, even the flowers tell a story. She studied at The Art Center College of Design in Pasadena and has a BA in Art and Literature from Antioch.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.