Shop All Wall Art & Decor
Trademark Fine Art
Vlad Sokolovsky 'Winter Tale' Canvas Art, 12x19
Mfr # 1X14503-C1219GG
Zoro # G104959775
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # 1X14503-C1219GG
- Zoro # G104959775
- UPC # 194189861450
- Country of Origin United States
- Category Wall Art & Decor
Description
Artist: Vlad Sokolovsky
Subject: Landscape
Style: Modern & Contemporary
Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a home surrounded by snow covered trees.
Prominent Colors: White, Grey, Tan, Black
1x is not your average photo site. All photos on 1x are selected by a team of professional gallery curators, just like in a real photo gallery. Our curators have experience from well known institutions such as Sotheby's and Tate Modern Art. We believe that everyone has an inner photographer, just waiting to be discovered. Getting published on 1x is a great achievement; many photographers whose works now hang in art galleries were once discovered on 1x. It's no coincidence that art directors, book editors, and magazines all over the world use photos from 1x photographers.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Whether it's a contemporary, rustic, modern, or traditional style decor, Trademark Fine Art offers a variety of high-quality, carefully built wall art that will surely complement any style. We provide an abundance of art themes that range from fascinating abstracts to breathtaking landscapes. With an assortment of sizes and styles such as Framed, Matted Framed, Panel, Aluminum, Wood Canvas or other mediums, our art will certainly bring excitement to any area of your home. From the bedroom, to the living room, or even the office, Trademark Fine Art makes professionally handcrafted, ready to hang wall decor that will be admired for years to come!
Subject: Landscape
Style: Modern & Contemporary
Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a home surrounded by snow covered trees.
Prominent Colors: White, Grey, Tan, Black
1x is not your average photo site. All photos on 1x are selected by a team of professional gallery curators, just like in a real photo gallery. Our curators have experience from well known institutions such as Sotheby's and Tate Modern Art. We believe that everyone has an inner photographer, just waiting to be discovered. Getting published on 1x is a great achievement; many photographers whose works now hang in art galleries were once discovered on 1x. It's no coincidence that art directors, book editors, and magazines all over the world use photos from 1x photographers.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Whether it's a contemporary, rustic, modern, or traditional style decor, Trademark Fine Art offers a variety of high-quality, carefully built wall art that will surely complement any style. We provide an abundance of art themes that range from fascinating abstracts to breathtaking landscapes. With an assortment of sizes and styles such as Framed, Matted Framed, Panel, Aluminum, Wood Canvas or other mediums, our art will certainly bring excitement to any area of your home. From the bedroom, to the living room, or even the office, Trademark Fine Art makes professionally handcrafted, ready to hang wall decor that will be admired for years to come!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 36 in W Commercial Lateral, Classic Blue (24260)
- BOSS Leather Executive Chair (B8601)
- SAUDER 2 Shelf Bookcase Ooa , One adjustable shelf for flexible storage options (420178)
- FLASH FURNITURE Mesh Contemporary Chair, 17" to 20-3/4", Adjustable Arms, Black (GO-WY-89-GG)
- TRADEMARK FINE ART Giuseppe Damico 'Cheetah' Canvas Art, 30x47 (1X09920-C3047GG)
- TRADEMARK FINE ART Ata Alishahi 'Bird Collection 37' Canvas Art, 14x14 (ALI22466-C1414GG)
- TRADEMARK FINE ART Karen Fields 'Abstract Clouds' Canvas Art, 12x19 (WAG06432-C1219GG)
- TRADEMARK FINE ART Dimitar Lazarov 'Octopus 2' Canvas Art, 16x24 (1X00697-C1624GG)
- TRADEMARK FINE ART Lantern Press 'Illustration 15' Canvas Art, 16x24 (ALI8407-C1624GG)
- TRADEMARK FINE ART Andrew Wyeth 'Christina's World' Canvas Art, 12x19 (ALI10039-C1219GG)
- TRADEMARK FINE ART Jasper Cropsey 'Autumn Landscape' Canvas Art, 30x47 (BL0836-C3047GG)
- Trademark Fine Art Wall Art & Decor