Vision Studio 'Floral Beauty III' Canvas Art, 35x47
Mfr # WAG14836-C3547GG
Zoro # G701656657
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Subject Floral
- Artist Vision Studio
- Style Modern & Contemporary
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # WAG14836-C3547GG
- Zoro # G701656657
- UPC # 193420846270
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 35 in x 47 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Subject | Floral |
Artist | Vision Studio |
Style | Modern & Contemporary |
Description
- Artist: Vision Studio
- Subject: Floral
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features two pink and white flowers in the center of the frame.
Prominent Colors: White, Green, Grey, Pink, Tan, Brown
World Art Group is a leading art publisher located in Richmond, Virginia. We have been producing wall decor for over 40 years. Formerly known as Old World Prints, World Art Group publishes a comprehensive line of imagery ranging from very Traditional to highly Contemporary. With weekly releases, covering every subject matter and every price range, we produce over 4,000 images a year. In addition to collaborating with artists from around the world, World Art Group has its own in-house design team Vision Studio.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMID 11-7/16" Digital Master Wall Clock, Black (41357G)
- UMBRA Cappa Nickel Silver Double Curtain Rod 120 in. L X 180 in. L (1014402-411)
- TRADEMARK FINE ART Silvia Vassileva 'Stone Gardens' Canvas Art, 30x47 (WAP11409-C3047GG)
- HIRSH 42" W 4 Drawer Lateral File Cabinet, Black, A4/Legal/Letter (17460)
- TRADEMARK FINE ART Vision Studio 'Floral Beauty III' Canvas Art, 14x19 (WAG14836-C1419GG)
- TRADEMARK FINE ART Carolyne Hawley 'Buddies Cows' Canvas Art, 14x19 (WAG11950-C1419GG)
- TRADEMARK FINE ART Qiye 'Pakistan' Canvas Art, 24x47 (1X13729-C2447GG)
- TRADEMARK FINE ART Danhui Nai 'Mandala In Blue I Sq' Canvas Art, 18x18 (WAP10756-C1818GG)
- TRADEMARK FINE ART David Faraquharson 'Off Fishing' Canvas Art, 24x47 (BL0513-C2447GG)
- TRADEMARK FINE ART David Galchutt 'The Mixed Bouquet' Canvas Art, 24x32 (ALI46986-C2432GG)
- TRADEMARK FINE ART Kathy Yates 'Beautiful Anemone' Canvas Art, 14x19 (KY0023-C1419GG)
- Trademark Fine Art Wall Art & Decor