Vintage Lavoie 'Berlin Zoo' Canvas Art, 30x47
Mfr # ALI19885-C3047GG
Zoro # G701391138
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Style Modern & Contemporary
- Artist Vintage Lavoie
- Subject Animals
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # ALI19885-C3047GG
- Zoro # G701391138
- UPC # 192055398857
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 30 in x 47 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Style | Modern & Contemporary |
Artist | Vintage Lavoie |
Subject | Animals |
Description
- Artist: Vintage Lavoie
- Subject: Animals
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a zebras head in the center of a blue scene.
Ms. Lavoie is an artist with a keen interest in art history, which includes not only the Old Masters, but vintage advertising art which in a number of cases was created by some of the most famous artists of the day. Favorite eras are the Art Nouveau and Art Deco eras, but anything beautiful or clever catches her eye.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shower Curtain, vinyl, White, 108 in W, 72 in L (4EEY3)
- BAXTON STUDIO Parlin Grey Upholstered and Walnut Wood 4-Piece Dining Chair Set (167-10810)
- HON Worksurface, Rectangle, 66"x30", Simply White (HONPLRW6630LP1)
- ZORO SELECT Black Guest Chair, 25 1/2" W 26" L 41" H, Fixed, Leather Seat (6GNN5)
- TRADEMARK FINE ART Grace Popp 'Summer Drinks V' Canvas Art, 12x24 (WAG17473-C1224GG)
- TRADEMARK FINE ART Karen Fields 'Fresh Flowers In Vase Ii' Canvas Art, 24x32 (WAG09680-C2432GG)
- TRADEMARK FINE ART Albert Williams 'Roses' Canvas Art, 18x24 (BL01832-C1824GG)
- TRADEMARK FINE ART The Tangled Peacock 'Mr. Peacock' Canvas Art, 18x24 (ALI13435-C1824GG)
- TRADEMARK FINE ART Michael Tompsett 'Boston MA Street Map 2' Canvas Art, 18x24 (MT0906-C1824GG)
- TRADEMARK FINE ART J.D. Mcfarlan 'Bonaire 4' Canvas Art, 12x19 (ALI37139-C1219GG)
- TRADEMARK FINE ART Color Bakery 'Feather Glitter' Canvas Art, 18x18 (ALI4956-C1818GG)
- Trademark Fine Art Wall Art & Decor