Vintage Apple Collection 'Summer Rain' Canvas Art, 16x24
Mfr # ALI0224-C1624GG
Zoro # G301336584
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Artist Vintage Apple Collection
- Subject Posters/Advertisements
- Style Vintage
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # ALI0224-C1624GG
- Zoro # G301336584
- UPC # 886511289437
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 16 in x 24 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Artist | Vintage Apple Collection |
Subject | Posters/Advertisements |
Style | Vintage |
Description
- Artist: Vintage Apple Collection
- Subject: Posters/Advertisements
- Style: Vintage
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a young girl in a dress and bonnet holding an umbrella in a vintage poster.
These posters got their start in the late 1800s when brands hired artists and illustrators to create their ads and announcements for various products such as chocolates, alcohol, soap, or cigarettes. This was the time when the development of mass printing emerged and this new technology allowed for low-cost reproductions with vibrant colors. These works on posters became more affordable than original art and grew in popularity. This new industry attracted many aspiring artists looking to generate revenue from their work. The commercial success of these posters began the trend of the vintage poster, which has continued into the 21st century.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INFINITY INSTRUMENTS Orb Spoke - 15" Round Wall Clock, Open Face Design, Metal Spokes with Silver Orbs (15353SV)
- WEHSCO Bed Frame, 70In L x 60In W x 7-1/4In H (DTQG5)
- FLASH FURNITURE Round Activity Table, 48" W X 48" L X 25.125" H, Laminate, Wood Grain (XU-A48-RND-OAK-T-P-GG)
- BOSS 31" W 4 Drawer Combo File Cabinet, Mocha, Letter/Legal (N114-MOC)
- TRADEMARK FINE ART Claude Monet 'Waterlily Pond-The Bridge II' Canvas Art, 18x18 (BL0523-C1818GG)
- TRADEMARK FINE ART Harro Maass 'Lion Roaring' Canvas Art, 14x14 (ALI35668-C1414GG)
- TRADEMARK FINE ART Gustave Klimt 'Danae, 1907-08' Canvas Art, 14x14 (BL0408-C1414GG)
- TRADEMARK FINE ART Wyanne 'The Talker' Canvas Art, 35x47 (ALI18222-C3547GG)
- TRADEMARK FINE ART Alphonse Marie Mucha 'Four Seasons: Spring, 1900' Canvas Art, 10x19 (BL02331-C1019GG)
- TRADEMARK FINE ART Grace Popp 'Retro Bouquet Ii' Canvas Art, 14x19 (WAG06204-C1419GG)
- TRADEMARK FINE ART Mike Jones Photo 'Yosemite Falls Reflection' Canvas Art, 16x24 (ALI17873-C1624GG)
- Trademark Fine Art Wall Art & Decor