Vintage Apple Collection 'Halloween Witch Greendress Moon' Canvas Art, 22x32
Mfr # ALI6333-C2232GG
Zoro # G701460148
Key Features
- Subject Posters
- Artist Vintage Apple Collection
- Product Type Gallery-Wrapped Canvas Art
- Style Vintage
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # ALI6333-C2232GG
- Zoro # G701460148
- UPC # 192055731456
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 22 in x 32 in |
Details
Subject | Posters |
Artist | Vintage Apple Collection |
Product Type | Gallery-Wrapped Canvas Art |
Style | Vintage |
Description
- Artist: Vintage Apple Collection
- Subject: Posters
- Style: Vintage
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a vintage poster of a witch on a broomstick flying in front of a smiling moon.
These posters got their start in the late 1800s when brands hired artists and illustrators to create their ads and announcements for various products such as chocolates, alcohol, soap, or cigarettes. This was the time when the development of mass printing emerged and this new technology allowed for low-cost reproductions with vibrant colors. These works on posters became more affordable than original art and grew in popularity. This new industry attracted many aspiring artists looking to generate revenue from their work. The commercial success of these posters began the trend of the vintage poster, which has continued into the 21st century.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Whether it's a contemporary, rustic, modern, or traditional style decor, Trademark Fine Art offers a variety of high-quality, carefully built wall art that will surely complement any style. We provide an abundance of art themes that range from fascinating abstracts to breathtaking landscapes, in an assortment of sizes that will certainly bring excitement to any area of your home. From the bedroom to the living room, or even the office, Trademark Fine Art makes professionally handcrafted, ready to hang wall decor that will be admired for years to come!
IMPORTANT: Avoid buying counterfeit products and transacting with unauthorized sellers. Trademark Fine Art is committed to providing the consumer with the absolute best price and value on our entire line of products, which we ensure by applying a rigorous Quality Control process. Trademark Fine Art is a registered trademark protected by U.S. Trademark law and will be vigorously defended.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Apartment Hanger 18" Mirror & Picture Hanger (HM-APT-18)
- MORE THAN A CANDLE More Than A Candle SMR16M 16 oz Mason Jar Soy Candle; Smoky Mountain Rain (SMR16M)
- HOLIDAY BRIGHT LIGHTS Holiday Bright Lights 266731 42 in. Christmas LED Flat Stick Snow Covered Tree; Multi Color (266731)
- INFINITY INSTRUMENTS Red Tabletop Alarm Clock (15684RD-4360)
- TRADEMARK FINE ART Joanne Porter 'Pansies Faces' Canvas Art, 16x32 (ALI30420-C1632GG)
- TRADEMARK FINE ART David Lloyd Glover 'Color Reflections' Canvas Art, 18x24 (DLG0242-C1824GG)
- TRADEMARK FINE ART Cheryl Bartley 'Cats and Dog at Garden Folk Art House' Canvas Art, 18x24 (ALI12438-C1824GG)
- TRADEMARK FINE ART LightBoxJournal 'The Blue Moose - Feathers' Canvas Art, 14x19 (ALI10336-C1419GG)
- TRADEMARK FINE ART Katie Pertiet 'Painting Paris I' Canvas Art, 30x47 (WAP09282-C3047GG)
- TRADEMARK FINE ART Robert Michaud 'Waterfall' Canvas Art, 12x19 (ALI23575-C1219GG)
- TRADEMARK FINE ART Sylvie Demers 'We' Canvas Art, 18x18 (ALI15108-C1818GG)
- Trademark Fine Art Wall Art & Decor