Trademark Fine Art

Vincent van Gogh; 'Wheatfield with Crows' Canvas Art, 10x19


product price: $31.89
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Artist Vincent van Gogh
  • Product Type Gallery-Wrapped Canvas Art
  • Style Impressionism
  • Subject Landscape
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 10 in x 19 in

Details

Artist Vincent van Gogh
Product Type Gallery-Wrapped Canvas Art
Style Impressionism
Subject Landscape

Description

  • Artist: Vincent van Gogh
  • Subject: Landscape
  • Style: Impressionism
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a wheat field.

Vincent van Gogh was a Dutch post-Impressionist painter whose work, notable for its rough beauty, emotional honesty and bold color, had a far-reaching influence on 20th-century art. He sold only one painting during his lifetime, and was little known to the art world at the time of his death, but his fame grew rapidly thereafter. His influence on Expressionism, Fauvism and early abstraction was enormous, and it can be seen in many of his works.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece.The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame.This method of stretching and preparing a canvas allows for a frameless presentation of the finished product.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.