Vincent Van Gogh 'Still Life Of Oranges' Canvas Art, 18x24
Mfr # BL01943-C1824GG
Zoro # G001503019
Key Features
- Subject Still-Life
- Artist Vincent Van Gogh
- Style Traditional
- Product Type Gallery-Wrapped Canvas Art
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # BL01943-C1824GG
- Zoro # G001503019
- UPC # 192664152413
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 18 in x 24 in |
Details
Subject | Still-Life |
Artist | Vincent Van Gogh |
Style | Traditional |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Vincent Van Gogh
- Subject: Still-Life
- Style: Traditional
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features oranges and lemons in a basket.
Vincent van Gogh was a Dutch Post-Impressionist painter whose work, notable for its rough beauty, emotional honesty, and bold color, had a far-reaching influence on 20th-century art. He sold only one painting during his lifetime, and was little known to the art world at the time of his death, but his fame grew rapidly thereafter. His influence on Expressionism, Fauvism, and early abstraction was enormous, and it can be seen in many of his works.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEXT INNOVATIONS Flip Flop Wall Art Two Hearts (101410031-TWOHEARTS)
- OFFICE STAR Desk Chair, Fabric, 18.56" to 22-3/4" Height, Adjustable Arms, Gray (13-V44N1WA)
- HON Mod Return Shell, Right, 48w x 24d x 29h, Traditional Mahogany (HONPLRS4824LT1)
- PROJEX Plastic Leg Tip Black Round 3/4 in. W 4 pk (P0060)
- TRADEMARK FINE ART June Erica Vess 'Neutral Floral Gesture Ix' Canvas Art, 24x32 (WAG09074-C2432GG)
- TRADEMARK FINE ART Julie T. Chapman 'Winter Poem' Canvas Art, 18x18 (WAG03573-C1818GG)
- TRADEMARK FINE ART Jean Plout 'Inspirational Butterflies Love' Canvas Art, 14x14 (ALI37473-C1414GG)
- TRADEMARK FINE ART Lisa Audit 'Indigold III' Canvas Art, 14x14 (WAP0531-C1414GG)
- TRADEMARK FINE ART Annelein Beukenkamp 'Chicken Fence' Canvas Art, 18x24 (ALI38117-C1824GG)
- TRADEMARK FINE ART Maria Rytova 'Peacocks' Canvas Art, 18x24 (ALI31197-C1824GG)
- CAROLINES TREASURES Winter Snowflake Doberman Pinscher Wall or Door Hanging Prints (BB3560DS66)
- Trademark Fine Art Wall Art & Decor