Vincent Van Gogh 'Oleanders' Canvas Art, 14x19
Mfr # BL01954-C1419GG
Zoro # G001505006
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Style Traditional
- Artist Vincent Van Gogh
- Subject Floral
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # BL01954-C1419GG
- Zoro # G001505006
- UPC # 192664152840
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 19 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Style | Traditional |
Artist | Vincent Van Gogh |
Subject | Floral |
Description
- Artist: Vincent Van Gogh
- Subject: Floral
- Style: Traditional
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features an ornate vase filled with pink hanging flowers.
Vincent van Gogh was a Dutch Post-Impressionist painter whose work, notable for its rough beauty, emotional honesty, and bold color, had a far-reaching influence on 20th-century art. He sold only one painting during his lifetime, and was little known to the art world at the time of his death, but his fame grew rapidly thereafter. His influence on Expressionism, Fauvism, and early abstraction was enormous, and it can be seen in many of his works.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Square Laminate Table, 36" W, 36" L, 30" H, Laminate Top, Wood Grain (HDBF1009-GG)
- ZORO SELECT Mini Blinds, 60" Lx 47" W, White, Vinyl (493N69)
- HOLLAND BAR STOOL CO 36 Diameter Black Marble, IndoorOutdoor AllSeason EuroSlim Table Top by the Co (ODS36RBM)
- TRADEMARK FINE ART David Lloyd Glover 'David Foster - Symphony Sessions' Canvas Art, 22x32 (DLG01054-C2232GG)
- TRADEMARK FINE ART Maureen Lisa Costello 'peaceful Wishes' Canvas Art, 35x47 (ALI12271-C3547GG)
- TRADEMARK FINE ART Geno Peoples 'A Touch of Warmth' Canvas Art, 22x32 (ALI19600-C2232GG)
- TRADEMARK FINE ART Silvia Vassileva 'Tide Green And Teal' Canvas Art, 22x32 (WAP06765-C2232GG)
- TRADEMARK FINE ART Kent Youngstrom 'White Shoes I' Canvas Art, 16x47 (WAG02069-C1647GG)
- TRADEMARK FINE ART Naomi Mccavitt 'Sporting History Iv' Canvas Art, 35x35 (WAG04779-C3535GG)
- TRADEMARK FINE ART Barbara Mock ' Ivy Topiary' Canvas Art, 12x24 (ALI39169-C1224GG)
- BIGGIES SCENES Wall Murals-S Carolina Coast, 54 in wide x 27 in high (BG-WM-SCT- 54)
- Trademark Fine Art Wall Art & Decor