Vincent van Gogh 'Mademoiselle Gachet at Auvers-sur-Oise', 35x47
Mfr # BL0263-C3547GG
Zoro # G401497628
Key Features
- Artist Vincent van Gogh
- Style Impressionism
- Subject Landscape
- Product Type Gallery-wrapped canvas art
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # BL0263-C3547GG
- Zoro # G401497628
- UPC # 886511051799
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 35 in x 47 in |
Details
Artist | Vincent van Gogh |
Style | Impressionism |
Subject | Landscape |
Product Type | Gallery-wrapped canvas art |
Description
- Artist: Vincent van Gogh
- Subject: Landscape
- Style: Impressionism
- Product Type: Gallery-wrapped canvas art
This ready to hang, gallery-wrapped art piece features a woman in a garden.
Vincent van Gogh was a Dutch post-Impressionist painter whose work, notable for its rough beauty, emotional honesty and bold color, had a far-reaching influence on 20th-century art. He sold only one painting during his lifetime, and was little known to the art world at the time of his death, but his fame grew rapidly thereafter. His influence on Expressionism, Fauvism and early abstraction was enormous, and it can be seen in many of his works.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART 6 Foot Growth Chart 'Growth Spark' by Sylvia Masek, 8x48 (SM0007-C848GG)
- WARPS Mattress Cover King (CB-92)
- BEVCO Polyurethane Drafting Chair, 15" to 20", No Arms, Black (7001D-3750S/5)
- HIRSH Office Desk, 24" D, 45" W, 29-1/2" H (22199)
- TRADEMARK FINE ART Chris Moyer 'Blue Hour' Canvas Art, 12x19 (ALI0760-C1219GG)
- TRADEMARK FINE ART Howard Robinson 'Wolf Family' Canvas Art, 18x24 (ALI23907-C1824GG)
- TRADEMARK FINE ART Monte Nagler 'Forest Under Sky Sepia Tone' Canvas Art, 22x32 (ALI44792-C2232GG)
- TRADEMARK FINE ART Mike Jones Photo 'Zion Watchmen Sunset' Canvas Art, 30x47 (ALI17875-C3047GG)
- TRADEMARK FINE ART Bob Fair 'Valentine Dance' Canvas Art, 14x19 (ALI39217-C1419GG)
- TRADEMARK FINE ART Vintage Lavoie 'Religious 1' Canvas Art, 12x19 (ALI20014-C1219GG)
- TRADEMARK FINE ART Marion Rose 'Ak' Canvas Art, 35x47 (ALI15417-C3547GG)
- Trademark Fine Art Wall Art & Decor