Vincent van Gogh 'Irises 1889' Canvas Art, 24x32
Mfr # AA01265-C2432GG
Zoro # G701343175
Key Features
- Subject Floral
- Product Type Gallery-Wrapped Canvas Art
- Artist Vincent van Gogh
- Style Traditional
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # AA01265-C2432GG
- Zoro # G701343175
- UPC # 192055125682
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 24 in x 32 in |
Details
Subject | Floral |
Product Type | Gallery-Wrapped Canvas Art |
Artist | Vincent van Gogh |
Style | Traditional |
Description
- Artist: Vincent van Gogh
- Subject: Floral
- Style: Traditional
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a garden full of blue-violet irises.
Vincent van Gogh was a Dutch post-Impressionist painter whose work, notable for its rough beauty, emotional honesty and bold color, had a far-reaching influence on 20th-century art. He sold only one painting during his lifetime, and was little known to the art world at the time of his death, but his fame grew rapidly thereafter. His influence on Expressionism, Fauvism and early abstraction was enormous, and it can be seen in many of his works.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Whether it's a contemporary, rustic, modern, or traditional style decor, Trademark Fine Art offers a variety of high-quality, carefully built wall art that will surely complement any style. We provide an abundance of art themes that range from fascinating abstracts to breathtaking landscapes, in an assortment of sizes that will certainly bring excitement to any area of your home. From the bedroom to the living room, or even the office, Trademark Fine Art makes professionally handcrafted, ready to hang wall decor that will be admired for years to come!
IMPORTANT: Avoid buying counterfeit products and transacting with unauthorized sellers. Trademark Fine Art is committed to providing the consumer with the absolute best price and value on our entire line of products, which we ensure by applying a rigorous Quality Control process. Trademark Fine Art is a registered trademark protected by U.S. Trademark law and will be vigorously defended.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORNE WOOD PRODUCTS 6 x 2 x 2 Heritage Bedpost Finial in Red Oak (3003O)
- ZORO SELECT Mini Blinds, 72" Lx 23" W, White, Faux Wood (493P45)
- HIRSH INDUSTRIES 15 in W 4 Drawer File Cabinets, Light Gray, Letter (HVF152252LG)
- ZORO SELECT LED Digital Clock W/ Auto Dimming Brightness, 10" (75112M)
- TRADEMARK FINE ART Danhui Nai 'Refresh Bath Border Ii' Canvas Art, 14x14 (WAP10676-C1414GG)
- TRADEMARK FINE ART Found Pistol by Roderick Stevens Framed Giclee Art, 14x14 (RS846-C1414GG)
- TRADEMARK FINE ART J Arthur 'Beach Boys' Canvas Art, 35x47 (ALI36673-C3547GG)
- TRADEMARK FINE ART David Galchutt 'Autumn Still Life Flowers In Vase' Canvas Art, 12x19 (ALI46966-C1219GG)
- TRADEMARK FINE ART Nick Bantock 'Peacock Feather' Canvas Art, 30x47 (ALI2212-C3047GG)
- TRADEMARK FINE ART Natasha Wescoat '071' Canvas Art, 24x32 (ALI5447-C2432GG)
- TRADEMARK FINE ART Leonardo Da Vinci 'Salvator Mundi' Canvas Art, 16x24 (IC00618-C1624GG)
- Trademark Fine Art Wall Art & Decor