Victoria Ivanova 'Sad Farewell' Canvas Art, 30x47
Mfr # 1X04966-C3047GG
Zoro # G001317456
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Artist Victoria Ivanova
- Subject Figurative
- Style Modern & Contemporary
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # 1X04966-C3047GG
- Zoro # G001317456
- UPC # 192664198039
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 30 in x 47 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Artist | Victoria Ivanova |
Subject | Figurative |
Style | Modern & Contemporary |
Description
- Artist: Victoria Ivanova
- Subject: Figurative
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features pears sitting around a dark scene.
1x is not your average photo site. All photos on 1x are selected by a team of professional gallery curators, just like in a real photo gallery. Our curators have experience from well known institutions such as Sotheby s and Tate Modern Art. We believe that everyone has an inner photographer, just waiting to be discovered. Getting published on 1x is a great achievement; many photographers whose works now hang in art galleries were once discovered on 1x. It�s no coincidence that art directors, book editors, and magazines all over the world use photos from 1x photographers.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Pedestal, Hanging, B/F, 16"x12"x28-1/4", Weathered Charcoal (LLR69562)
- REDI SHADE 36 x 72 in. White Temporary Window Shade (6337380)
- TRADEMARK GAMEROOM Corvette C6 Neon Clock - 14 inch Diameter - Black (GM1400-C6-COR)
- ARCHITECTURAL PRODUCTS BY OUTWATER 3 in x 3-7/8 in Unfinished Hardwood Square Bun Foot, 4 Pack (3P5.11.00028)
- TRADEMARK FINE ART David Galchutt 'Monarch Black And Silver' Canvas Art, 35x47 (ALI47007-C3547GG)
- TRADEMARK FINE ART Jean Plout 'Country Garden Butterflies' Canvas Art, 14x14 (ALI29981-C1414GG)
- TRADEMARK FINE ART Antonio Bernardino Coelho 'Alone In The Field' Canvas Art, 30x47 (1X07070-C3047GG)
- TRADEMARK FINE ART Claude Monet 'Seine at Vetheuil 1879' Canvas Art, 24x32 (BL0222-C2432GG)
- TRADEMARK FINE ART Howard Robinson 'World Of Animals' Canvas Art, 24x32 (ALI23973-C2432GG)
- TRADEMARK FINE ART The Macneil Studio 'Coastal' Canvas Art, 14x19 (ALI8961-C1419GG)
- TRADEMARK FINE ART Grace Popp 'Horizon Whisper Ii' Canvas Art, 14x19 (WAG11579-C1419GG)
- Trademark Fine Art Wall Art & Decor