Victoria Borges 'Lapidary I' Canvas Art, 24x24
Mfr # WAG13696-C2424GG
Zoro # G601634496
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Artist Victoria Borges
- Subject Abstract
- Style Modern & Contemporary
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # WAG13696-C2424GG
- Zoro # G601634496
- UPC # 193420774962
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 24 in x 24 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Artist | Victoria Borges |
Subject | Abstract |
Style | Modern & Contemporary |
Description
- Artist: Victoria Borges
- Subject: Abstract
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features colorful shapes over a white background.
Prominent Colors: White, Brown, Blue
World Art Group is a leading art publisher located in Richmond, Virginia. We have been producing wall decor for over 40 years. Formerly known as Old World Prints, World Art Group publishes a comprehensive line of imagery ranging from very Traditional to highly Contemporary. With weekly releases, covering every subject matter and every price range, we produce over 4,000 images a year. In addition to collaborating with artists from around the world, World Art Group has its own in-house design team Vision Studio.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Rectangle Wh 30X72 Plastic Bi-Fold Table, 30" W, 72" L, 29" H, Plastic Top, White (DAD-YCZ-183Z-GG)
- FLASH FURNITURE Office Chair, Mesh, Black (H-2809-1KY-BK-GG)
- WEATHERTECH Christmas Tree Mat, IDMCTM1 (IDMCTM1)
- LA CROSSE TECHNOLOGY Key Wind Alarm Clock (24014)
- TRADEMARK FINE ART RUNA 'Winter' Canvas Art, 18x24 (ALI21634-C1824GG)
- TRADEMARK FINE ART Lyubov Furs 'Pictures From The Village.' Canvas Art, 30x47 (1X09804-C3047GG)
- TRADEMARK FINE ART Lantern Press 'Travel Poster 109' Canvas Art, 16x24 (ALI9282-C1624GG)
- TRADEMARK FINE ART Albena Hristova 'Light Winter Landscape' Canvas Art, 12x24 (WAP03140-C1224GG)
- TRADEMARK FINE ART Silvia Vassileva 'Hot Day By The River' Canvas Art, 10x19 (WAP06974-C1019GG)
- TRADEMARK FINE ART Kathleen Parr Mckenna 'Easter Blessing Saying Iii With Cross' Canvas Art, 14x19 (WAP09872-C1419GG)
- TRADEMARK FINE ART Lisa Audit 'Blue Summer II' Canvas Art, 24x24 (ALI31490-C2424GG)
- Trademark Fine Art Wall Art & Decor