Victoria Borges 'Lapidary I' Canvas Art, 14x14
Mfr # WAG13696-C1414GG
Zoro # G101634392
Key Features
- Subject Abstract
- Artist Victoria Borges
- Style Modern & Contemporary
- Product Type Gallery-Wrapped Canvas Art
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # WAG13696-C1414GG
- Zoro # G101634392
- UPC # 193420774948
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 14 in |
Details
Subject | Abstract |
Artist | Victoria Borges |
Style | Modern & Contemporary |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Victoria Borges
- Subject: Abstract
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features colorful shapes over a white background.
Prominent Colors: White, Brown, Blue
World Art Group is a leading art publisher located in Richmond, Virginia. We have been producing wall decor for over 40 years. Formerly known as Old World Prints, World Art Group publishes a comprehensive line of imagery ranging from very Traditional to highly Contemporary. With weekly releases, covering every subject matter and every price range, we produce over 4,000 images a year. In addition to collaborating with artists from around the world, World Art Group has its own in-house design team Vision Studio.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Bookcase 1.0, 5 Shelves, White (30AMC6)
- LORELL 15" W Lorell Metal Vertical File, Light Gray (LLR42292)
- KENNEY MFG Kenney Weaver 1" Indoor/Outdoor Rust-Resistant Curtain Rod, 72-144", Black (KN90001)
- RICARDO Ricardo Geneva Pleated Window Valance (02800-76-012-03)
- TRADEMARK FINE ART Naomi Mccavitt 'Sporting I' Canvas Art, 14x14 (WAG05866-C1414GG)
- TRADEMARK FINE ART Charles Daubigny 'The Lock at Optevoz, 1855' Canvas Art, 35x47 (BL0155-C3547GG)
- TRADEMARK FINE ART Chris Moyer 'La Jolla Walk' Canvas Art, 12x19 (ALI41424-C1219GG)
- TRADEMARK FINE ART Gregory Constantine 'Vincent Need Religion' Canvas Art, 16x24 (ALI35390-C1624GG)
- TRADEMARK FINE ART Cheryl Bartley 'Halloween Witch House Of Spells' Canvas Art, 14x19 (ALI41048-C1419GG)
- TRADEMARK FINE ART Tammy Davison 'Whisk' Canvas Art, 18x24 (TD007-C1824GG)
- TRADEMARK FINE ART Regina Moore 'Happy Garden Flowers I' Canvas Art, 14x19 (WAG14731-C1419GG)
- Trademark Fine Art Wall Art & Decor