Victoria Borges 'Garden Goat I' Canvas Art, 14x14
Mfr # WAG13403-C1414GG
Zoro # G001641681
Key Features
- Style Modern & Contemporary
- Artist Victoria Borges
- Subject Animals
- Product Type Gallery-Wrapped Canvas Art
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # WAG13403-C1414GG
- Zoro # G001641681
- UPC # 193420763171
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 14 in |
Details
Style | Modern & Contemporary |
Artist | Victoria Borges |
Subject | Animals |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Victoria Borges
- Subject: Animals
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a small goat with a flower crown on.
Prominent Colors: White, Tan, Grey, Red
World Art Group is a leading art publisher located in Richmond, Virginia. We have been producing wall decor for over 40 years. Formerly known as Old World Prints, World Art Group publishes a comprehensive line of imagery ranging from very Traditional to highly Contemporary. With weekly releases, covering every subject matter and every price range, we produce over 4,000 images a year. In addition to collaborating with artists from around the world, World Art Group has its own in-house design team Vision Studio.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME 15.75 W, 15.75 L, 15.75 H (219725EFX)
- DMI Wheelchair Cushion, Polyfoam, Navy, 4" (513-7602-2400)
- FIREKING 17-3/4" W 2 Drawer File Cabinet, Black, Legal/Letter (2P1825-CBL)
- KENSINGTON Ergonomic Design Promotes Healthy Posture, Improves Circulation, And (K55805WW)
- TRADEMARK FINE ART Incado 'Cotton I' Canvas Art, 12x19 (IC01689-C1219GG)
- TRADEMARK FINE ART Jennifer Goldberger 'Blush & Navy Ii' Canvas Art, 35x47 (WAG13071-C3547GG)
- TRADEMARK FINE ART Tim Otoole 'Flowers Sway I' Canvas Art, 35x47 (WAG01915-C3547GG)
- TRADEMARK FINE ART Aleta Pippin 'Jungle Fever 2' Canvas Art, 35x47 (ALI37742-C3547GG)
- TRADEMARK FINE ART Arie Reinhardt Taylor 'American Goldfinch 3' Canvas Art, 14x19 (ALI15535-C1419GG)
- TRADEMARK FINE ART Michael Tompsett 'Dinosaur World Map' Canvas Art, 18x24 (MT0049-C1824GG)
- TRADEMARK FINE ART Cole Borders 'Guitar 3' Canvas Art, 24x32 (ALI21703-C2432GG)
- Trademark Fine Art Wall Art & Decor