Victoria Borges 'Cow Contour II' Canvas Art, 14x14
Mfr # WAG15623-C1414GG
Zoro # G201652586
Key Features
- Subject Animals
- Style Modern & Contemporary
- Product Type Gallery-Wrapped Canvas Art
- Artist Victoria Borges
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # WAG15623-C1414GG
- Zoro # G201652586
- UPC # 193420889581
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 14 in |
Details
Subject | Animals |
Style | Modern & Contemporary |
Product Type | Gallery-Wrapped Canvas Art |
Artist | Victoria Borges |
Description
- Artist: Victoria Borges
- Subject: Animals
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a black and white cow watercolor painting.
Prominent Colors: White, Grey, Black
World Art Group is a leading art publisher located in Richmond, Virginia. We have been producing wall decor for over 40 years. Formerly known as Old World Prints, World Art Group publishes a comprehensive line of imagery ranging from very Traditional to highly Contemporary. With weekly releases, covering every subject matter and every price range, we produce over 4,000 images a year. In addition to collaborating with artists from around the world, World Art Group has its own in-house design team Vision Studio.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLAS COMMERCIAL PRODUCTS Canvas Tie Back Cross Back Chair Cushion (XBCC4BLST-LG)
- HIRSH 18" W 5 Drawer File Cabinet, Light Gray, Legal (17782)
- TOT MATE Book Display Assembled (TM2133A.S2222)
- AMGOOD 14 in. X 60 in. Stainless Steel Prep Table with 1.5in Backsplash (WT-1460-BS-Z)
- TRADEMARK FINE ART Ren�e W. Stramel 'Story Arc I' Canvas Art, 24x32 (WAG09336-C2432GG)
- TRADEMARK FINE ART Marion Rose 'Summers End' Canvas Art, 35x47 (ALI7786-C3547GG)
- TRADEMARK FINE ART Sue Davis 'Tell Me A Story' Canvas Art, 35x35 (ALI44117-C3535GG)
- TRADEMARK FINE ART Tudor Amot 'Black Cat' Canvas Art, 16x24 (1X03572-C1624GG)
- TRADEMARK FINE ART Daniel Patrick Kessler 'Guitars Collage' Canvas Art, 35x47 (ALI46645-C3547GG)
- TRADEMARK FINE ART Ata Alishahi 'Fish And Colors' Canvas Art, 12x19 (ALI22329-C1219GG)
- TRADEMARK FINE ART Christine O�Brien 'Winter Trees Under Purple Sky' Canvas Art, 24x24 (ALI41557-C2424GG)
- Trademark Fine Art Wall Art & Decor