Vicki Mcardle Art 'I Turn To Nature' Canvas Art, 14x14
Mfr # ALI32159-C1414GG
Zoro # G901421918
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Subject Floral
- Style Bold & Eclectic
- Artist Vicki Mcardle Art
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # ALI32159-C1414GG
- Zoro # G901421918
- UPC # 192055981042
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 14 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Subject | Floral |
Style | Bold & Eclectic |
Artist | Vicki Mcardle Art |
Description
- Artist: Vicki Mcardle Art
- Subject: Floral
- Style: Bold & Eclectic
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a yellow tree on an abstract background.
Vicki McArdle is a full time artist and art teacher with a passion for color and a desire to spread joy and happiness with her work. She expresses herself through intuitive painting, with a focus on color, texture and line. Vicki gathers inspiration from nature, with consistent floral, tree, bird and celestial motifs in her work.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEVCO Task Chairs, 21 in to 28-1/2 in Height, Navy Blue (V830SHC)
- TRESTON Treston ESD Footrest w/Massage Roller (JT2ESD)
- BOSS BlackGuest Chair, 23"L39"H, Loop, VinylSeat (B8999-M)
- REGENCY Regency Kahlo 42 x 24 in. Training Seminar Table- White Top, Black Tapered Legs (MTPL4224WHBK)
- TRADEMARK FINE ART Kathie McCurdy& 'Zinnia' Canvas Art, 30x47 (KM0116-C3047GG)
- TRADEMARK FINE ART Rusty Frentner 'Two Old People' Canvas Art, 16x24 (ALI33000-C1624GG)
- TRADEMARK FINE ART Color Bakery 'Paris Bistro II' Canvas Art, 8x24 (ALI4958-C824GG)
- TRADEMARK FINE ART Farida Zaman 'Floral Alphabet Letter Xviii' Canvas Art, 35x47 (WAP10149-C3547GG)
- TRADEMARK FINE ART Silvia Vassileva 'Pink And Purple Flowers' Canvas Art, 22x32 (WAP06696-C2232GG)
- TRADEMARK FINE ART Bragi Kort 'Hidden Waterfall' Canvas Art, 35x47 (1X07894-C3547GG)
- TRADEMARK FINE ART David Galchutt 'Frilly Floral' Canvas Art, 12x19 (ALI46741-C1219GG)
- Trademark Fine Art Wall Art & Decor