Veronique Charron 'Underline Bath VII Teal' Canvas Art, 18x18
Mfr # WAP01281-C1818GG
Zoro # G901656334
Key Features
- Style Modern & Contemporary
- Artist Veronique Charron
- Subject Typography
- Product Type Gallery-Wrapped Canvas Art
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # WAP01281-C1818GG
- Zoro # G901656334
- UPC # 192055034403
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 18 in x 18 in |
Details
Style | Modern & Contemporary |
Artist | Veronique Charron |
Subject | Typography |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Veronique Charron
- Subject: Typography
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features the word "Indulge" over a line drawing of a sink on a teal background.
French Canadian artist Veronique Charron takes inspiration for her fresh, graphic designs from the environment that surrounds her country home near Charlevoix, Quebec. Veronique's formal study focused on graphic art and design, though the style of her artwork is uniquely her own. From fashion to flowers, she captures her subjects using a dynamic mix of texture, color and youthful flair.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Whether it's a contemporary, rustic, modern, or traditional style decor, Trademark Fine Art offers a variety of high-quality, carefully built wall art that will surely complement any style. We provide an abundance of art themes that range from fascinating abstracts to breathtaking landscapes, in an assortment of sizes that will certainly bring excitement to any area of your home. From the bedroom to the living room, or even the office, Trademark Fine Art makes professionally handcrafted, ready to hang wall decor that will be admired for years to come!
IMPORTANT: Avoid buying counterfeit products and transacting with unauthorized sellers. Trademark Fine Art is committed to providing the consumer with the absolute best price and value on our entire line of products, which we ensure by applying a rigorous Quality Control process. Trademark Fine Art is a registered trademark protected by U.S. Trademark law and will be vigorously defended.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVE 6 Sofa, 30-1/2" x 29-1/2", Upholstery Color: Espresso (PAC53-V34)
- OSBORNE WOOD PRODUCTS 3 x 3 3/8 Sapelo Round Bun Foot in Soft Maple (4113M)
- REGENCY Regency Legacy 66 x 30 in. Office Desk with Double Pedestal Drawer Unit- Ash Grey (LDP6630AG)
- FLASH FURNITURE Rectangle Folding Table, 30" W, 72" L, 30" H, Wood Top, Wood Grain (XA-3072-BIRCH-M-GG)
- TRADEMARK FINE ART Janelle Nichol 'A Meditation' Canvas Art, 14x19 (ALI36382-C1419GG)
- TRADEMARK FINE ART 08 Left 'LHR Airport Layout' Canvas Art, 22x32 (ALI14824-C2232GG)
- TRADEMARK FINE ART Robert Harding Picture Library 'Coast Line 2' Canvas Art, 30x47 (ALI19071-C3047GG)
- TRADEMARK FINE ART Artpoptart 'Book Cat' Canvas Art, 14x19 (ALI15772-C1419GG)
- TRADEMARK FINE ART Christina Long 'Once In A While' Canvas Art, 24x24 (WAG02416-C2424GG)
- TRADEMARK FINE ART Jean Plout 'Camping Rules' Canvas Art, 24x32 (ALI30063-C2432GG)
- TRADEMARK FINE ART Robert Harding Picture Library 'Volley Ball' Canvas Art, 30x47 (ALI18932-C3047GG)
- Trademark Fine Art Wall Art & Decor