Veronique Charron 'Southwest Geo I' Canvas Art, 12x19
Mfr # WAP01584-C1219GG
Zoro # G601662444
Key Features
- Style Scandinavian
- Product Type Gallery-Wrapped Canvas Art
- Artist Veronique Charron
- Subject Landscape
Product Information
- Brand Trademark Fine Art
- MFR # WAP01584-C1219GG
- Zoro # G601662444
- UPC # 192055252166
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 12 in x 19 in |
Details
Style | Scandinavian |
Product Type | Gallery-Wrapped Canvas Art |
Artist | Veronique Charron |
Subject | Landscape |
Description
- Artist: Veronique Charron
- Subject: Landscape
- Style: Scandinavian
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a colorful geometric landscape with the phrase "Welcome Home".
French Canadian artist Veronique Charron takes inspiration for her fresh, graphic designs from the environment that surrounds her country home near Charlevoix, Quebec. Veronique's formal study focused on graphic art and design, though the style of her artwork is uniquely her own. From fashion to flowers, she captures her subjects using a dynamic mix of texture, color and youthful flair.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Whether it's a contemporary, rustic, modern, or traditional style decor, Trademark Fine Art offers a variety of high-quality, carefully built wall art that will surely complement any style. We provide an abundance of art themes that range from fascinating abstracts to breathtaking landscapes, in an assortment of sizes that will certainly bring excitement to any area of your home. From the bedroom to the living room, or even the office, Trademark Fine Art makes professionally handcrafted, ready to hang wall decor that will be admired for years to come!
IMPORTANT: Avoid buying counterfeit products and transacting with unauthorized sellers. Trademark Fine Art is committed to providing the consumer with the absolute best price and value on our entire line of products, which we ensure by applying a rigorous Quality Control process. Trademark Fine Art is a registered trademark protected by U.S. Trademark law and will be vigorously defended.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIKI TORCH FUEL Tiki BiteFighter Citronella & Cedar Torch Fuel Green 64 oz (1216158)
- RICHELIEU HARDWARE Contemporary Furniture Leg, 6 3/32 in (155 mm), Brushed Nickel (917135150195)
- FLASH FURNITURE Queen 13" Pressure Relief Pillow Top Mattress (CL-ET232-13-Q-GG)
- MARTEX SOVEREIGN Bath Towel, 27 x 50 In, Ecru, PK12 (7132353)
- TRADEMARK FINE ART Erin Dertner 'Burnished Landscape' Canvas Art, 18x24 (WAG02255-C1824GG)
- TRADEMARK FINE ART Howie Green 'George Harrison Glasses' Canvas Art, 14x14 (ALI35758-C1414GG)
- TRADEMARK FINE ART Janet Pidoux 'Grey Kitten And Red Curtain' Canvas Art, 24x32 (ALI36629-C2432GG)
- TRADEMARK FINE ART Jeff Tift 'Winters Cry' Canvas Art, 12x24 (ALI30215-C1224GG)
- TRADEMARK FINE ART Karen Fields 'Garden Of Whimsy Iii' Canvas Art, 18x24 (WAG06289-C1824GG)
- TRADEMARK FINE ART Kirk Reinert 'One Love Mermaid' Canvas Art, 18x18 (ALI30817-C1818GG)
- TRADEMARK FINE ART Ryan Radke 'Italian Impressions V' Canvas Art, 16x24 (RAR0031-C1624GG)
- Trademark Fine Art Wall Art & Decor