Veronique Charron 'Namaste II' Canvas Art, 35x35
Mfr # WAP00723-C3535GG
Zoro # G201654580
Key Features
- Style Modern & Contemporary
- Subject Typography
- Artist Veronique Charron
- Product Type Gallery-Wrapped Canvas Art
Product Information
- Brand Trademark Fine Art
- MFR # WAP00723-C3535GG
- Zoro # G201654580
- UPC # 191344807643
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 35 in x 35 in |
Details
Style | Modern & Contemporary |
Subject | Typography |
Artist | Veronique Charron |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Veronique Charron
- Subject: Typography
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features the word "Breathe" over a gold mandala.
French Canadian artist Veronique Charron takes inspiration for her fresh, graphic designs from the environment that surrounds her country home near Charlevoix, Quebec. Veronique's formal study focused on graphic art and design, though the style of her artwork is uniquely her own. From fashion to flowers, she captures her subjects using a dynamic mix of texture, color and youthful flair.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Whether it's a contemporary, rustic, modern, or traditional style decor, Trademark Fine Art offers a variety of high-quality, carefully built wall art that will surely complement any style. We provide an abundance of art themes that range from fascinating abstracts to breathtaking landscapes, in an assortment of sizes that will certainly bring excitement to any area of your home. From the bedroom to the living room, or even the office, Trademark Fine Art makes professionally handcrafted, ready to hang wall decor that will be admired for years to come!
IMPORTANT: Avoid buying counterfeit products and transacting with unauthorized sellers. Trademark Fine Art is committed to providing the consumer with the absolute best price and value on our entire line of products, which we ensure by applying a rigorous Quality Control process. Trademark Fine Art is a registered trademark protected by U.S. Trademark law and will be vigorously defended.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LA CROSSE TECHNOLOGY Clock Atomic Wall Black (WT-8005U-B)
- MARTHA STEWART White Feather & Down Comforter, King (MS004223)
- BESTAR U Shaped Desk, 92.6" D, 71.1" W, 30.4" H, White/Chocolate, Melamine (99871-52)
- AFS 4" Plastic Cone Vase: Green-case of 36 (5071)
- TRADEMARK FINE ART Kathleen Parr Mckenna 'Easter Blessing Saying Iii With Cross' Canvas Art, 14x19 (WAP09872-C1419GG)
- TRADEMARK FINE ART Albena Hristova 'Feather Toss Single Feather' Canvas Art, 8x24 (WAP03200-C824GG)
- TRADEMARK FINE ART Grace Popp 'Ink Drop Crane Ii' Canvas Art, 16x32 (WAG05650-C1632GG)
- TRADEMARK FINE ART Helen Flint 'Diners And Cars Ii' Canvas Art, 12x19 (WAG10633-C1219GG)
- TRADEMARK FINE ART Marion Rose 'Autumn Dreams' Canvas Art, 35x47 (ALI7673-C3547GG)
- TRADEMARK FINE ART Sylvie Demers 'In Vitro' Canvas Art, 12x24 (ALI0893-C1224GG)
- TRADEMARK FINE ART Susan S. Barmon 'White And Crystal Blue Callas 2' Canvas Art, 35x47 (ALI34432-C3547GG)
- Trademark Fine Art Wall Art & Decor