Van Gogh 'The Pink Peach Tree' Canvas Art, 30x47
Mfr # AA01196-C3047GG
Zoro # G601336390
Key Features
- Artist Van Gogh
- Subject Landscape
- Style Mid-Century Modern
- Product Type Gallery-Wrapped Canvas Art
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # AA01196-C3047GG
- Zoro # G601336390
- UPC # 192055084460
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 30 in x 47 in |
Details
Artist | Van Gogh |
Subject | Landscape |
Style | Mid-Century Modern |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Van Gogh
- Subject: Landscape
- Style: Mid-Century Modern
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a tree in the center of the frame with light leaves on it.
Vincent van Gogh was a Dutch Post-Impressionist painter whose work, notable for its rough beauty, emotional honesty, and bold color, had a far-reaching influence on 20th-century art. He sold only one painting during his lifetime, and was little known to the art world at the time of his death, but his fame grew rapidly thereafter. His influence on Expressionism, Fauvism, and early abstraction was enormous, and it can be seen in many of his works.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAND BAR STOOL CO 36" x 36" Rustic, Indoor/Outdoor All-Season EnduroTop Table Top (OD36SRustic)
- TRUE Cutting Board, Poly, 60" x 19-1/2" x 1/2" (812305)
- TRADEMARK FINE ART Danhui Nai 'Coastal Hydrangea' Canvas Art, 24x32 (WAP10860-C2432GG)
- DIVERSIFIED SPACES Rectangle Tbl, Plain Aprn, 60" X 62" X 36", Epoxy Resin Top, black (P7146K36N)
- TRADEMARK FINE ART Ron Parker 'American Kestrel' Canvas Art, 16x24 (ALI32436-C1624GG)
- TRADEMARK FINE ART Rachel Caldwell 'Fly Away Feather' Canvas Art, 14x19 (ALI43950-C1419GG)
- TRADEMARK FINE ART Ryan Fowler 'Take A Hike Moose No Words' Canvas Art, 35x35 (WAP06292-C3535GG)
- TRADEMARK FINE ART Peter Svoboda 'Morning Ride' Canvas Art, 30x47 (1X02625-C3047GG)
- TRADEMARK FINE ART Irina Trzaskos Studio 'Early Bird' Canvas Art, 18x18 (ALI21022-C1818GG)
- TRADEMARK FINE ART Jean Plout 'Peacocks In The Garden Yellow' Canvas Art, 35x35 (ALI29974-C3535GG)
- JECO 16 x 20 in. Tree Oil Paint Wall Decor, Blue (HD-WD028)
- Trademark Fine Art Wall Art & Decor