Van Gogh 'The Parsonage Garden At Nuenen In Winter' Canvas Art, 35x47
Mfr # AA01195-C3547GG
Zoro # G501336179
Key Features
- Style Mid-Century Modern
- Product Type Gallery-Wrapped Canvas Art
- Artist Van Gogh
- Subject Landscape
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # AA01195-C3547GG
- Zoro # G501336179
- UPC # 192055084422
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 35 in x 47 in |
Details
Style | Mid-Century Modern |
Product Type | Gallery-Wrapped Canvas Art |
Artist | Van Gogh |
Subject | Landscape |
Description
- Artist: Van Gogh
- Subject: Landscape
- Style: Mid-Century Modern
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a tree without leaves in the center of the frame.
Vincent van Gogh was a Dutch Post-Impressionist painter whose work, notable for its rough beauty, emotional honesty, and bold color, had a far-reaching influence on 20th-century art. He sold only one painting during his lifetime, and was little known to the art world at the time of his death, but his fame grew rapidly thereafter. His influence on Expressionism, Fauvism, and early abstraction was enormous, and it can be seen in many of his works.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO 6-Shelf Stationary Bookcase, 78"x34-1/2" Champ/Putty (B-78CP)
- HON 42" W 5 Drawer File Cabinet, Black, A4/Legal/Letter (H795.L.P)
- SPACE SOLUTIONS 15" W 3 Drawer Front Pedestals, White, Letter (21646)
- TRADEMARK FINE ART Charles Gaul 'Country Comfort II' Canvas Art, 18x24 (WAG14697-C1824GG)
- TRADEMARK FINE ART Dimitar Lazarov 'Octopus 2' Canvas Art, 16x24 (1X00697-C1624GG)
- TRADEMARK FINE ART 'Map of the Races of Oceania and Australasia' Canvas Art, 14x19 (BL00634-C1419GG)
- TRADEMARK FINE ART Mark Adlington 'Waggle Arabian Wolf Pup' Canvas Art, 14x19 (BL01761-C1419GG)
- TRADEMARK FINE ART Aledanda 'Oreos and Milk I' Canvas Art, 24x32 (WAP04041-C2432GG)
- TRADEMARK FINE ART Albena Hristova 'Feather Toss Square Wild Spirit' Canvas Art, 14x14 (WAP10573-C1414GG)
- TRADEMARK FINE ART John Martin 'The Bard' Canvas Art, 35x47 (AA01740-C3547GG)
- TRADEMARK FINE ART Robert Harding Picture Library 'Surfing 1' Canvas Art, 12x19 (ALI18642-C1219GG)
- Trademark Fine Art Wall Art & Decor