Van Gogh 'Bouquet Of Flowers In A Vase' Canvas Art, 18x24
Mfr # AA01170-C1824GG
Zoro # G401333964
Key Features
- Style Traditional
- Subject Floral
- Artist Van Gogh
- Product Type Gallery-Wrapped Canvas Art
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # AA01170-C1824GG
- Zoro # G401333964
- UPC # 192055083401
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 18 in x 24 in |
Details
Style | Traditional |
Subject | Floral |
Artist | Van Gogh |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Van Gogh
- Subject: Floral
- Style: Traditional
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features colorful flowers sitting in a vase in the center of the frame.
Vincent van Gogh was a Dutch Post-Impressionist painter whose work, notable for its rough beauty, emotional honesty, and bold color, had a far-reaching influence on 20th-century art. He sold only one painting during his lifetime, and was little known to the art world at the time of his death, but his fame grew rapidly thereafter. His influence on Expressionism, Fauvism, and early abstraction was enormous, and it can be seen in many of his works.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN 2PK 20A NON Cart Fuse (BP/NON-20)
- UNION & SCALE Essentials Laminate Bookcase, Five-Shelf, 36w x 15d x 31.6h, Espresso (UN56979-CC)
- KASON Safeguard Strike, 1-3/4" to 2-1/2" Offset (10056005005)
- WORK-OF-ART Vinyl 1 in. Cordless Mini-Blinds, 35 x 72 in. - White (WO2513317)
- TRADEMARK FINE ART Fab Funky 'Fencing Deer, Portrait' Canvas Art, 14x19 (WAG12303-C1419GG)
- TRADEMARK FINE ART Rio 'Cube Abstract IV' Canvas Art, 35x35 (MA060-C3535GG)
- TRADEMARK FINE ART Hardibudi 'Queen Of The Darkness' Canvas Art, 35x35 (1X07556-C3535GG)
- TRADEMARK FINE ART Van Gogh 'The Church In Auvers' Canvas Art, 14x19 (AA01192-C1419GG)
- TRADEMARK FINE ART Regina Moore 'Folk Farm I' Canvas Art, 35x47 (WAG13588-C3547GG)
- TRADEMARK FINE ART Bonnie B Cook 'Paradise Garden' Canvas Art, 35x47 (ALI39413-C3547GG)
- TRADEMARK FINE ART J Austin Jennings 'The Quiet Life' Canvas Art, 14x19 (IC01673-C1419GG)
- Trademark Fine Art Wall Art & Decor