Turner 'Fish Market at Hastings' Canvas Art, 35x47
Mfr # AA01618-C3547GG
Zoro # G701340914
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Subject Landscape
- Artist Turner
- Style Traditional
Product Information
- Brand Trademark Fine Art
- MFR # AA01618-C3547GG
- Zoro # G701340914
- UPC # 194189226686
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 35 in x 47 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Subject | Landscape |
Artist | Turner |
Style | Traditional |
Description
- Artist: Turner
- Subject: Landscape
- Style: Traditional
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features people sitting on a beach coast.
Prominent Colors: Tan, Brown, Orange, Black
Joseph Mallord William Turner�RA�, known as�J. M. W. Turnerand contemporarily as�William Turner,�was an English�Romantic�painter,�printmaker�and�watercolourist. He is known for his expressive colourisations, imaginative�landscapes�and turbulent, often violent�marine�paintings.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR Universel 73W Sofa for Full Murphy Bed (no backrest) in grey (AC-1069-25)
- DOBA-BNT Saddle Seat 24 Inch Stool - Black (SA19511)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Storage Drawers, 36"L, Work, Wood, White, Traditional (I 3103)
- KASON Curtain Kit, 38" x 84", 0.06" Thick, 6"Wide (402LA6063884)
- TRADEMARK FINE ART Danhui Nai 'Teal Cherry Blossoms II' Canvas Art, 24x24 (WAP02449-C2424GG)
- TRADEMARK FINE ART Carol J Rupp 'Winter Rabbit' Canvas Art, 18x24 (ALI39924-C1824GG)
- TRADEMARK FINE ART Eric Joyner 'The Connoisseurs' Canvas Art, 14x19 (ALI1044-C1419GG)
- TRADEMARK FINE ART Color Bakery 'Winter White II' Canvas Art, 35x35 (ALI4298-C3535GG)
- TRADEMARK FINE ART Albert Biersdant 'Lake Tahoe' Canvas Art, 16x24 (BL0839-C1624GG)
- TRADEMARK FINE ART Vintage Lavoie 'Berlin Zoo' Canvas Art, 30x47 (ALI19885-C3047GG)
- CELEBRATIONS Halloween LED Prelit Burst Halloween Decor (LBST100BPLTWA)
- Trademark Fine Art Wall Art & Decor