Trademark Fine Art

Trevor Mitchell 'A Village Christmas' Canvas Art, 18x24


product price: $45.95
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Style Modern & Contemporary
  • Subject People
  • Artist Trevor Mitchell
  • Product Type Gallery-Wrapped Canvas Art
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 18 in x 24 in

Details

Style Modern & Contemporary
Subject People
Artist Trevor Mitchell
Product Type Gallery-Wrapped Canvas Art

Description

  • Artist: Trevor Mitchell
  • Subject: People
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a winter landscape in a cottage town.

Prominent Colors: Light Blue, Grey, White, Blue, Black, Pink, Red

After attending Bradford Art College, Trevor Mitchell began his career as an art director at a London advertising agency in 1979. After a few years he returned to his native West Yorkshire and went freelance in 1986. Illustrating for greeting card publishers rekindled his childhood love of painting and he soon tired of advertising work when he realized his hobby could become his living. Today, Trevor�s illustrations can be found on prints, cards, jigsaw puzzles, metal signs and collector plates all over the world. His painting reflects his enthusiasm for steam and vintage vehicles and his love of the countryside. He delights in recreating the past on canvas through careful research and is well known for his nostalgic, authentic scenes depicting British farming and rural life.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.