Tim Otoole 'Peacock Blue I' Canvas Art, 12x19
Mfr # WAG00347-C1219GG
Zoro # G801609102
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Style Modern & Contemporary
- Subject Animals
- Artist Tim OToole
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # WAG00347-C1219GG
- Zoro # G801609102
- UPC # 192664854515
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 12 in x 19 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Style | Modern & Contemporary |
Subject | Animals |
Artist | Tim OToole |
Description
- Artist: Tim OToole
- Subject: Animals
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a blue peacock sitting over a gray background.
Prominent Colors: White, Blue, Grey
World Art Group is a leading art publisher located in Richmond, Virginia. We have been producing wall decor for over 40 years. Formerly known as Old World Prints, World Art Group publishes a comprehensive line of imagery ranging from very Traditional to highly Contemporary. With weekly releases, covering every subject matter and every price range, we produce over 4,000 images a year. In addition to collaborating with artists from around the world, World Art Group has its own in-house design team Vision Studio.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECO Poster Snap Frame, 24" x 36", Black (SN2436BLACK)
- NEXT INNOVATIONS 36" Swirl Round Wall Art (101410050-SWIRL)
- ALTO-SHAAM Fuse, 6.3A (FU-33452)
- HON Chair, Exec, Leather, Bk (2091SR11T)
- TRADEMARK FINE ART Audrey 'Mailboxes' Canvas Art, 30x47 (ALI38658-C3047GG)
- TRADEMARK FINE ART Claude Monet 'Waterlily Pond-The Bridge II' Canvas Art, 18x18 (BL0523-C1818GG)
- TRADEMARK FINE ART Lanre Adefioye 'German Shorthaired Pointer' Canvas Art, 24x32 (ALI31131-C2432GG)
- TRADEMARK FINE ART Melissa Wang 'Palm Tree Study IV' Canvas Art, 14x19 (WAG14728-C1419GG)
- TRADEMARK FINE ART Sylvie Demers 'Fiesta' Canvas Art, 30x47 (ALI15115-C3047GG)
- TRADEMARK FINE ART Michael Tompsett 'Florida Map' Canvas Art, 18x24 (MT0702-C1824GG)
- TRADEMARK FINE ART Robert Harding Picture Library 'Mountain Landscape 2' Canvas Art, 30x47 (ALI18669-C3047GG)
- Trademark Fine Art Wall Art & Decor