Tim Otoole 'Misty Blues I' Canvas Art, 18x24
Mfr # WAG09903-C1824GG
Zoro # G701630336
Key Features
- Subject Floral
- Product Type Gallery-Wrapped Canvas Art
- Artist Tim OToole
- Style Rustic
Product Information
- Brand Trademark Fine Art
- MFR # WAG09903-C1824GG
- Zoro # G701630336
- UPC # 193420461060
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 18 in x 24 in |
Details
Subject | Floral |
Product Type | Gallery-Wrapped Canvas Art |
Artist | Tim OToole |
Style | Rustic |
Description
- Artist: Tim OToole
- Subject: Floral
- Style: Rustic
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a field of blue wildflowers on a beige background.
Prominent Colors: White, Blue, Light Blue, Teal
World Art Group is a leading art publisher located in Richmond, Virginia. We have been producing wall decor for over 40 years. Formerly known as Old World Prints, World Art Group publishes a comprehensive line of imagery ranging from very Traditional to highly Contemporary. With weekly releases, covering every subject matter and every price range, we produce over 4,000 images a year. In addition to collaborating with artists from around the world, World Art Group has its own in-house design team Vision Studio.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SONNET Sonnet T-4645 1.75 in. Atomic Clock with White Time Numbers & AC Adapter (T-4645)
- HON Metal Bookcase, Three-Shelf, 34-1/2w x 12-5/8d x 41h, Light Gray (HS42ABC.Q)
- KEYSTONE FABRICS Cellular Shade, Polyester, 48"L, 35"W, Tan (G3.L.3548)
- TENNSCO 36" W 1 Drawer Lateral File Drawer Cabinet, Black, Letter/Legal (DWR-6618BK)
- TRADEMARK FINE ART Silvia Vassileva 'Early Sunrise Abstract' Canvas Art, 16x24 (WAP10028-C1624GG)
- TRADEMARK FINE ART Richard Bires 'Evil' Canvas Art, 16x24 (1X03000-C1624GG)
- TRADEMARK FINE ART DDiarte 'Dali & Alfredo' Canvas Art, 12x19 (1X00657-C1219GG)
- TRADEMARK FINE ART Michael Jackson 'White Egret' Canvas Art, 16x24 (ALI43620-C1624GG)
- TRADEMARK FINE ART Kurt Shaffer 'Pink Lotus In The Sky' Canvas Art, 14x14 (KS01400-C1414GG)
- TRADEMARK FINE ART Wilhelm Goebel 'Meadow Gold' Canvas Art, 35x47 (ALI33857-C3547GG)
- TRADEMARK FINE ART Carol Rowan 'Bathtub Bouquet Ii' Canvas Art, 24x24 (WAP04734-C2424GG)
- Trademark Fine Art Wall Art & Decor