Tim Otoole 'Free Range I' Canvas Art, 14x19
Mfr # WAG03998-C1419GG
Zoro # G401591500
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Subject Abstract
- Style Modern & Contemporary
- Artist Tim OToole
Product Information
- Brand Trademark Fine Art
- MFR # WAG03998-C1419GG
- Zoro # G401591500
- UPC # 193420034479
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 19 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Subject | Abstract |
Style | Modern & Contemporary |
Artist | Tim OToole |
Description
- Artist: Tim OToole
- Subject: Abstract
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a brown landscape under a blue sky.
Prominent Colors: Brown, White, Grey, Tan
World Art Group is a leading art publisher located in Richmond, Virginia. We have been producing wall decor for over 40 years. Formerly known as Old World Prints, World Art Group publishes a comprehensive line of imagery ranging from very Traditional to highly Contemporary. With weekly releases, covering every subject matter and every price range, we produce over 4,000 images a year. In addition to collaborating with artists from around the world, World Art Group has its own in-house design team Vision Studio.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Winda Modern and Contemporary Oak Brown Finished Wood 2-Door Shoe Cabinet (189-11987-ZORO)
- FLASH FURNITURE Hercules Series Plastic Folding Chair White - 6 Pack 650LB Weight Capacity Comfortable Event Chair-Lightweight Folding Chair (6-LE-L-3-WHITE-GG)
- BESTAR U Shaped Desk, 88.6" D, 71.1" W, 29.6" H, Bark Gray, Melamine (160860-47)
- VINTIQUEWISE Set of 2 Wooden 28 High Rustic Round Bar Stool with Footrest for Indoor and Outdoor (QI004466.2)
- TRADEMARK FINE ART Sylvie Demers 'Si Tu Me Le Demandais' Canvas Art, 12x19 (ALI15187-C1219GG)
- TRADEMARK FINE ART Cole Borders 'Blacksmith Forge' Canvas Art, 14x19 (ALI22056-C1419GG)
- TRADEMARK FINE ART Barbara Mock ' Country Garden Arbor' Canvas Art, 35x47 (ALI39190-C3547GG)
- TRADEMARK FINE ART Marilyn Wendling 'Back Road Barn I' Canvas Art, 24x32 (WAG11048-C2432GG)
- TRADEMARK FINE ART Ethan Harper 'Whitewashed Boat I' Canvas Art, 18x24 (WAG10368-C1824GG)
- TRADEMARK FINE ART Sara Elbar 'The Boy On Bicycle' Canvas Art, 35x35 (1X07246-C3535GG)
- ZOELLER Zoeller 30-0242 1.5 in. 40 PSI Plastic Check Valve (30-0242)
- Trademark Fine Art Wall Art & Decor